Skip Content

 
Stem close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stem

BOBBY


Technical Specs

  • ItemStem 
  • Material of ConstructionStainless Steel 
  • ConnectionInternal 
  • Threaded1/4-20 
BrandBOBBY 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
R1310-10

$20.47 / each

Stem,1/4-20,Length 10 In,Stainless Steel
Catalog Page #  4072 

Price: $20.47 / each

Technical Specs

  • ItemStem
  • Material of ConstructionStainless Steel
  • ConnectionInternal
  • Threaded1/4-20
R1310-12

$27.00 / each

Stem,1/4-20,Length 12 In,Stainless Steel
Catalog Page #  4072 

Price: $27.00 / each

Technical Specs

  • ItemStem
  • Material of ConstructionStainless Steel
  • ConnectionInternal
  • Threaded1/4-20