Skip Content

Rebar Cutter/Bender,180 Deg,10Amp,5/8Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rebar Cutter/Bender, 180 Deg, 10Amp, 5/8Cap

Price $3,600.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10H746
  • Mfr. Model # DBC-16H
  • UNSPSC # 23171603
  • Catalog Page # 1006
  • Shipping Weight 64.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRebar Cutter And Bender Kit
  • Amps @ 120V10
  • Max. Capacity (In.)5/8
  • Bend Angle (Deg.)180
  • Blade TypeAlloy Steel Cutting Blocks
  • Bearing TypeBall
  • ConstructionABS Plastic Housing, Forged Cutting And Bending Head
  • ApplicationFor Heavy Duty Rebar Bending And Cutting, Portable For Jobsite
  • FeaturesDouble Insulated Construction, Capable Of Bending And Cutting Rebar In Place Or For Stationary Fabrication, No Changing Of Attachments
  • Width (In.)6.38
  • Height (In.)8.63
  • Length (In.)25.13
  • Weight (Lbs.)40
  • IncludesCarrying Case, Cutting Block Changing And Oil Check Tools, Hydraulic Oil, Operations Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What size bar does it bend up to

1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about JayQ is loaded.
Additional information about JayQ could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This bends and cuts up to No. 5 (3/8", 1/2", 5/8") Grade 60 rebar. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:38:06.653-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10H746, prod, sort_default
1 of 1
  • 2015-03-31T19:38:06.655-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10H746, prod, sort_default
1 of 1