Skip Content

Rebar Cutter Kit,10 Amps,3/4 In Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rebar Cutter Kit, 10 Amps, 3/4 In Cap

Price $1,631.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10H743
  • Mfr. Model # DC-20WH
  • UNSPSC # 23171603
  • Catalog Page # 1006
  • Shipping Weight 34.02 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRebar Cutter Kit
  • Amps @ 120V10
  • Max. Capacity (In.)3/4
  • Blade TypeAlloy Steel Cutting Blocks
  • Bearing TypeBall
  • ConstructionAluminum And Steel Body, Forged Cutting Head
  • ApplicationFor Heavy Duty Rebar Cutting, Portable For Job Sites
  • FeaturesETL Certified, Cuts Up To 8000 Pieces Of Rebar Per Cutting Block Set, Creates 15 Tons Of Cutting Pressure
  • Width (In.)4.3
  • Height (In.)8.2
  • Length (In.)16
  • Weight (Lbs.)25.4
  • IncludesCarrying Case, Cutting Block Changing And Oil Check Tools, Hydraulic Oil, Operations Manual
How can we improve our Technical Specifications?

Repair Parts

Displaying repair parts for model:
  • DC-20WH

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about SCLEM is loaded.
Additional information about SCLEM could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The documentation provided by the supplier notes that this is a #6 Grade 60 rebar cutter. Thank you for using Grainger.com Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Steel manufacturing
Product used for:: cutting Wire rod up to 16mm
Years purchasing from Grainger:: Several
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Hall is loaded.
Additional information about Hall could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Grainger part number 10H743 can be used as a stationary cutting tool, providing the proper optional stand is used. BN Products offers this optional bender/stand assembly, part number DBD-32X, which will allow for that application. This can be ordered through Grainger.

Thank you for using Grainger Ask and Answer.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:14:20.270-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10H743, prod, sort_default
1 of 1
  • 2015-05-02T20:14:20.272-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10H743, prod, sort_default
1 of 1