Skip Content

Dockboard,Steel,15,000 lb,48 x 60 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dockboard, Steel, 15,000 lb, 48 x 60 In

Price $1,481.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9GEN7
  • Mfr. Model # 15C 60X48
  • UNSPSC # 24101807
  • Catalog Page # 1547
  • Shipping Weight 485.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDock Board
  • MaterialSteel
  • Load Capacity15,000 lb.
  • Overall Length48"
  • Overall Width60"
  • Usable Width54"
  • Service Height Range5" to 7"
  • DeckDiamond Treadplate
  • IncludesFull-Length Side Pockets, (2) Red Stress Proof 20" Locking Pins for Each Side
  • StandardsANSI MH30.2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dockplates and Dockboards
Steel Fork Truck Dockboards with Steel Curbs
Lever lift mechanism raises front edge of dockboard off the ground to allow for 1-person operation. Lever automatically falls to rest position as dockboard is lifted. When using 3-wheeled fork truck, select capacity +20% greater than the lifting capacity of the fork truck.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.