Skip Content

Dock Board, 15,000 lb. Load Capacity, 72" Overall Width, 48" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Dock Board, 15,000 lb. Load Capacity, 72" Overall Width, 48" Overall Length

Price $1,724.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8CEG6
  • Mfr. Model # 15C 72X48
  • UNSPSC # 24101807
  • Catalog Page # 1408
  • Shipping Weight 550.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dockplates and Dockboards
Steel Fork Truck Dockboards with Steel Curbs
Lever lift mechanism raises front edge of dockboard off the ground to allow for 1-person operation. Lever automatically falls to rest position as dockboard is lifted. When using 3-wheeled fork truck, select capacity +20% greater than the lifting capacity of the fork truck.

View More

Technical Specs

  • Item Dock Board
  • Material Steel
  • Load Capacity 15,000 lb.
  • Overall Length 48"
  • Overall Width 72"
  • Usable Width 66"
  • Service Height Range 5" to 7"
  • Deck Diamond Treadplate
  • Thickness 5/16"
  • Side Rail Height 4"
  • Includes Finished Edges, Full-Length Side Pockets, (2) Red Stress Proof 20" Locking Pins for Each Side
  • Standards ANSI MH30.2 & OSHA 1910.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.