Skip Content

Carpet Spot/Stain Lifter,22 Oz,Aerosol close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Carpet Spot/Stain Lifter, 22 Oz, Aerosol

Price $8.88 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MPV1
  • Mfr. Model # 900
  • UNSPSC # 47131828
  • Catalog Page # 1308
  • Shipping Weight 1.38 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCarpet Spot/Stain Lifter
  • Container Size22 oz.
  • Container TypeAerosol
  • ColorWhite
  • AppearanceMilky
  • VOC Content24%
  • pH8
  • RemovesCoffee, Blood, Grease, Tar and Pet Stains
How can we improve our Technical Specifications?

Compliance and Restrictions


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by This is the best carpet spot cleaner I have ever used! Works on most everything. We live on a farm so sometimes end up with some stubborn spots on the carpet. Bluemagic will take up the spot even if it has been there for awhile. March 12, 2014
Rated 4 out of 5 by Cleans the spot well !! I've been using this carpet spot cleaner since past 2 years and it has served well so far. It does not require any hard rubbing. Just leave it on the spot for a minute or two and rub it off !! March 22, 2012
  • 2015-04-27T19:43:50.039-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_1MPV1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Will this product remove wax from my carpet? It is a fairly large wax spill.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about moonshine87 is loaded.
Additional information about moonshine87 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, this item will not remove wax deposits on carpet. We DO have a product that the supplier states is made for wax removal on carpeting. Please review our product 2DCB9. For more product information on this item, you can call Grainger's Technical Product Support Team, 800 472 4643.

Thank you for using Grainger Ask & Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-27T19:47:41.246-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MPV1, prod, sort_default
1 of 1
  • 2015-04-27T19:47:41.247-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MPV1, prod, sort_default
1 of 1