Skip Content

 
Wyes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wyes


Technical Specs

  • Fittings Sub-Category Wyes 
  • Body Material 316 Stainless Steel 
Item
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • BLUCHER 
Select items to compare View Compare
12 Products
Compare /
Product #
Mfr.
Model #
Item
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
WB-2x2-90-316
Combination Wye/Bend
2"

$151.00 / each

Enter location to check availability
Catalog Page #  3471 

Price $151.00 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Combination Wye/Bend
  • Body Material 316 Stainless Steel
  • Pipe Size 2"
WB-3x3-90-316
Combination Wye/Bend
3"

$172.50 / each

Enter location to check availability
Catalog Page #  3471 

Price $172.50 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Combination Wye/Bend
  • Body Material 316 Stainless Steel
  • Pipe Size 3"
WB-3x2-90-316
Combination Wye/Bend
3" x 3" x 2"

$172.50 / each

Enter location to check availability
Catalog Page #  3471 

Price $172.50 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Combination Wye/Bend
  • Body Material 316 Stainless Steel
  • Pipe Size 3" x 3" x 2"
WB-4x4-90-316
Combination Wye/Bend
4"

$221.00 / each

Enter location to check availability
Catalog Page #  3471 

Price $221.00 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Combination Wye/Bend
  • Body Material 316 Stainless Steel
  • Pipe Size 4"
WB-4x2-90-316
Combination Wye/Bend
4" x 4" x 2"

$201.50 / each

Enter location to check availability
Catalog Page #  3471 

Price $201.50 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Combination Wye/Bend
  • Body Material 316 Stainless Steel
  • Pipe Size 4" x 4" x 2"
WB-4x3-90-316
Combination Wye/Bend
4" x 4" x 3"

$191.00 / each

Enter location to check availability
Catalog Page #  3471 

Price $191.00 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Combination Wye/Bend
  • Body Material 316 Stainless Steel
  • Pipe Size 4" x 4" x 3"
W2x2-45-316
Wye, 45 Degrees
2"

$109.30 / each

Enter location to check availability
Catalog Page #  3471 

Price $109.30 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Wye, 45 Degrees
  • Body Material 316 Stainless Steel
  • Pipe Size 2"
W3x3-45-316
Wye, 45 Degrees
3"

$124.80 / each

Enter location to check availability
Catalog Page #  3471 

Price $124.80 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Wye, 45 Degrees
  • Body Material 316 Stainless Steel
  • Pipe Size 3"
W3x2-45-316
Wye, 45 Degrees
3" x 3" x 2"

$138.15 / each

Enter location to check availability
Catalog Page #  3471 

Price $138.15 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Wye, 45 Degrees
  • Body Material 316 Stainless Steel
  • Pipe Size 3" x 3" x 2"
W4x4-45-316
Wye, 45 Degrees
4"

$154.75 / each

Enter location to check availability
Catalog Page #  3471 

Price $154.75 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Wye, 45 Degrees
  • Body Material 316 Stainless Steel
  • Pipe Size 4"
W4x2-45-316
Wye, 45 Degrees
4" x 4" x 2"

$159.75 / each

Enter location to check availability
Catalog Page #  3471 

Price $159.75 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Wye, 45 Degrees
  • Body Material 316 Stainless Steel
  • Pipe Size 4" x 4" x 2"
W4x3-45-316
Wye, 45 Degrees
4" x 4" x 3"

$143.25 / each

Enter location to check availability
Catalog Page #  3471 

Price $143.25 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Wye, 45 Degrees
  • Body Material 316 Stainless Steel
  • Pipe Size 4" x 4" x 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More