Skip Content

 
Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-CategoryTees 
  • ItemTee 
  • Body Material316 Stainless Steel 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
T2x2-90-316
2"

$70.75 / each

Enter location to check availability
Tee,90 deg,2 In,316SS
Catalog Page #  3889 

Price $70.75 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body Material316 Stainless Steel
  • Pipe Size2"
T3x2-90-316
2" x 2" x 3"

$82.80 / each

Enter location to check availability
Tee,90 deg,2 x 3 In,316SS
Catalog Page #  3889 

Price $82.80 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body Material316 Stainless Steel
  • Pipe Size2" x 2" x 3"
T4x2-90-316
2" x 2" x 4"

$100.50 / each

Enter location to check availability
Tee,90 deg,2 x 4 In,316SS
Catalog Page #  3889 

Price $100.50 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body Material316 Stainless Steel
  • Pipe Size2" x 2" x 4"
T3x3-90-316
3"

$82.80 / each

Enter location to check availability
Tee,90 deg,3 In,316SS
Catalog Page #  3889 

Price $82.80 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body Material316 Stainless Steel
  • Pipe Size3"
T4x3-90-316
3" x 3" x 4"

$88.40 / each

Enter location to check availability
Tee,90 deg,3 x 4 In,316SS
Catalog Page #  3889 

Price $88.40 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body Material316 Stainless Steel
  • Pipe Size3" x 3" x 4"
T4x4-90-316
4"

$108.85 / each

Enter location to check availability
Tee,90 deg,4 In,316SS
Catalog Page #  3889 

Price $108.85 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body Material316 Stainless Steel
  • Pipe Size4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More