Skip Content

 
Sweep Closet Bend, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sweep Closet Bend, 90 Degrees

BLUCHER


Technical Specs

  • Fittings Sub-CategoryCloset Bends 
  • ItemSweep Closet Bend, 90 Degrees 
  • Body Material316 Stainless Steel 
BrandBLUCHER 
Pipe Size
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
B2-90S-316
2" x 11-3/4"

$71.65 / each

Closet Bend,90 deg Sweep,2x 11-3/4,316SS
Catalog Page #  3889 

$71.65 / each

Technical Specs

  • Fittings Sub-CategoryCloset Bends
  • ItemSweep Closet Bend, 90 Degrees
  • Body Material316 Stainless Steel
  • Pipe Size2" x 11-3/4"
B3-90S-316
3" x 15-1/2"

$120.95 / each

Closet Bend,90 deg Sweep,3x 15-1/2,316SS
Catalog Page #  3889 

$120.95 / each

Technical Specs

  • Fittings Sub-CategoryCloset Bends
  • ItemSweep Closet Bend, 90 Degrees
  • Body Material316 Stainless Steel
  • Pipe Size3" x 15-1/2"
B4-90S-316
4" x 23-1/4"

$145.15 / each

Closet Bend,90 deg Sweep,4x 23-1/4,316SS
Catalog Page #  3889 

$145.15 / each

Technical Specs

  • Fittings Sub-CategoryCloset Bends
  • ItemSweep Closet Bend, 90 Degrees
  • Body Material316 Stainless Steel
  • Pipe Size4" x 23-1/4"