Skip Content

 
Sanitary Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sanitary Tee

BLUCHER


Technical Specs

  • Fittings Sub-CategoryTees 
  • ItemSanitary Tee 
  • Body Material316 Stainless Steel 
BrandBLUCHER 
Pipe Size
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
SS2x2-90-316
2"

$243.00 / each

Tee,Sanitary,2 In,316SS
Catalog Page #  3884 

Price: $243.00 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body Material316 Stainless Steel
  • Pipe Size2"
SS3x3-90-316
3"

$291.50 / each

Tee,Sanitary,3 In,316SS
Catalog Page #  3884 

Price: $291.50 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body Material316 Stainless Steel
  • Pipe Size3"
SS3x2-90-316
3" x 3" x 2"

$291.50 / each

Tee,Sanitary,3 x 2 In,316SS
Catalog Page #  3884 

Price: $291.50 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body Material316 Stainless Steel
  • Pipe Size3" x 3" x 2"
SS4x4-90-316
4"

$333.25 / each

Tee,Sanitary,4 In,316SS
Catalog Page #  3884 

Price: $333.25 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body Material316 Stainless Steel
  • Pipe Size4"
SS4x2-90-316
4" x 4" x 2"

$353.75 / each

Tee,Sanitary,4 x 2 In,316SS
Catalog Page #  3884 

Price: $353.75 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body Material316 Stainless Steel
  • Pipe Size4" x 4" x 2"
SS4x3-90-316
4" x 4" x 3"

$353.75 / each

Tee,Sanitary,4 x 3 In,316SS
Catalog Page #  3884 

Price: $353.75 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body Material316 Stainless Steel
  • Pipe Size4" x 4" x 3"