Skip Content

Pipe,2 In.,Unthreaded,Push-Fit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe, 2 In., Unthreaded, Push-Fit

BLUCHER

Price: $159.00 / each

Please sign in or register to access lists

  • Item # 14N949
  • Mfr. Model # P2-4.9-316
  • UNSPSC # 40142117
  • Catalog Page # N/A
  • Shipping Weight 4.2 lbs.
Country of Origin DenmarkCountry of Origin is subject to change.

Technical Specs

  • ItemPipe
  • Pipe Size2"
  • Basic Connection TypePush-Fit
  • Length48"
  • Material316 Stainless Steel with EPDM Seal
  • Wall Thickness1/32"
  • Outside Dia.2"
  • Inside Dia.1-31/32"
  • StandardsUPC
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    316 Stainless Steel Push-Fit Pipe
    Pipe is lightweight and easy to install using 316 Stainless Steel Push-Fit Pipe Fittings for reliable connections.
    Meet UPC standards.

    Product content provided by supplier

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.