Skip Content

 
Eccentric Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Eccentric Reducer


Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemEccentric Reducer 
  • Body Material316 Stainless Steel 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
ER-2x3-316
2" x 3"

$57.70 / each

Eccentric Reducer,,2 x 3 In,316SS
Catalog Page #  3889 

Price $57.70 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemEccentric Reducer
  • Body Material316 Stainless Steel
  • Pipe Size2" x 3"
ER-2x4-316
2" x 4"

$76.30 / each

Eccentric Reducer,,2 x 4 In,316SS
Catalog Page #  3889 

Price $76.30 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemEccentric Reducer
  • Body Material316 Stainless Steel
  • Pipe Size2" x 4"
ER-3x4-316
3" x 4"

$63.30 / each

Eccentric Reducer,,3 x 4 In,316SS
Catalog Page #  3889 

Price $63.30 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemEccentric Reducer
  • Body Material316 Stainless Steel
  • Pipe Size3" x 4"