Skip Content

 
Double Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double Coupling


Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemDouble Coupling 
  • Body Material316 Stainless Steel 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
DC-2-316
2"

$35.50 / each

Coupling,Double,2 In,316SS
Catalog Page #  3889 

Price $35.50 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemDouble Coupling
  • Body Material316 Stainless Steel
  • Pipe Size2"
DC-3-316
3"

$39.35 / each

Coupling,Double,3 In,316SS
Catalog Page #  3889 

Price $39.35 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemDouble Coupling
  • Body Material316 Stainless Steel
  • Pipe Size3"
DC-4-316
4"

$47.80 / each

Coupling,Double,4 In,316SS
Catalog Page #  3889 

Price $47.80 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemDouble Coupling
  • Body Material316 Stainless Steel
  • Pipe Size4"