Skip Content

 
Concentric Increaser close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Concentric Increaser


Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemConcentric Increaser 
  • Body Material316 Stainless Steel 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
CI-3x2-316
3" x 2"

$72.60 / each

Enter location to check availability
Concentric Increaser, 316 Stainless Steel, 3
Catalog Page #  3889 

Price $72.60 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemConcentric Increaser
  • Body Material316 Stainless Steel
  • Pipe Size3" x 2"
CI-4x2-316
4" x 2"

$95.85 / each

Enter location to check availability
Concentric Increaser, 316 Stainless Steel, 4
Catalog Page #  3889 

Price $95.85 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemConcentric Increaser
  • Body Material316 Stainless Steel
  • Pipe Size4" x 2"
CI-4x3-316
4" x 3"

$79.10 / each

Enter location to check availability
Concentric Increaser, 316 Stainless Steel, 4
Catalog Page #  3889 

Price $79.10 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemConcentric Increaser
  • Body Material316 Stainless Steel
  • Pipe Size4" x 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More