Skip Content

 
Plugs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plugs


Technical Specs

  • Fittings Sub-Category Plugs 
  • Item Compression Socket Plug 
  • Body Material 316 Stainless Steel 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • BLUCHER 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
CSP-2
2"

$48.45 / each

Enter location to check availability
Catalog Page #  3471 

Price $48.45 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Compression Socket Plug
  • Body Material 316 Stainless Steel
  • Pipe Size 2"
CSP-3
3"

$50.35 / each

Enter location to check availability
Catalog Page #  3471 

Price $50.35 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Compression Socket Plug
  • Body Material 316 Stainless Steel
  • Pipe Size 3"
CSP-4
4"

$61.00 / each

Enter location to check availability
Catalog Page #  3471 

Price $61.00 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Compression Socket Plug
  • Body Material 316 Stainless Steel
  • Pipe Size 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More