Skip Content

 
Combination Wye/Bend close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Combination Wye/Bend

BLUCHER


Technical Specs

  • Fittings Sub-CategoryWyes 
  • ItemCombination Wye/Bend 
  • Body Material316 Stainless Steel 
BrandBLUCHER 
Pipe Size
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
WB-2x2-90-316
2"

$145.15 / each

Combination Wye/Bend,2 In,316SS
Catalog Page #  3889 

$145.15 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemCombination Wye/Bend
  • Body Material316 Stainless Steel
  • Pipe Size2"
WB-3x3-90-316
3"

$165.75 / each

Combination Wye/Bend,3In,316SS
Catalog Page #  3889 

$165.75 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemCombination Wye/Bend
  • Body Material316 Stainless Steel
  • Pipe Size3"
WB-3x2-90-316
3" x 3" x 2"

$165.75 / each

Combination Wye/Bend,,3 x 2 In,316SS
Catalog Page #  3889 

$165.75 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemCombination Wye/Bend
  • Body Material316 Stainless Steel
  • Pipe Size3" x 3" x 2"
WB-4x4-90-316
4"

$212.50 / each

Combination Wye/Bend,4 In,316SS
Catalog Page #  3889 

$212.50 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemCombination Wye/Bend
  • Body Material316 Stainless Steel
  • Pipe Size4"
WB-4x2-90-316
4" x 4" x 2"

$193.75 / each

Combination Wye/Bend,,4 x 2 In,316SS
Catalog Page #  3889 

$193.75 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemCombination Wye/Bend
  • Body Material316 Stainless Steel
  • Pipe Size4" x 4" x 2"
WB-4x3-90-316
4" x 4" x 3"

$183.50 / each

Combination Wye/Bend,,4 x 3 In,316SS
Catalog Page #  3889 

$183.50 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemCombination Wye/Bend
  • Body Material316 Stainless Steel
  • Pipe Size4" x 4" x 3"