Skip Content

 
Closet Bend, 45 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Closet Bend, 45 Degrees

BLUCHER


Technical Specs

  • Fittings Sub-CategoryCloset Bends 
  • ItemCloset Bend, 45 Degrees 
  • Body Material316 Stainless Steel 
BrandBLUCHER 
Pipe Size
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
B2-45-316
2" x 5-3/8"

$48.40 / each

Closet Bend,45 deg Bend,2x5-3/8 In,316SS
Catalog Page #  3884 

Price: $48.40 / each

Technical Specs

  • Fittings Sub-CategoryCloset Bends
  • ItemCloset Bend, 45 Degrees
  • Body Material316 Stainless Steel
  • Pipe Size2" x 5-3/8"
B3-45-316
3" x 7-1/4"

$54.95 / each

Closet Bend,45 deg Bend,3x7-1/4 In,316SS
Catalog Page #  3884 

Price: $54.95 / each

Technical Specs

  • Fittings Sub-CategoryCloset Bends
  • ItemCloset Bend, 45 Degrees
  • Body Material316 Stainless Steel
  • Pipe Size3" x 7-1/4"
B4-45-316
4" x 9-11/16"

$71.65 / each

Closet Bend,45 deg Bend,4x 9-11/16,316SS
Catalog Page #  3884 

Price: $71.65 / each

Technical Specs

  • Fittings Sub-CategoryCloset Bends
  • ItemCloset Bend, 45 Degrees
  • Body Material316 Stainless Steel
  • Pipe Size4" x 9-11/16"