Skip Content

 
Closet Bend, 30 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Closet Bend, 30 Degrees


Technical Specs

  • Fittings Sub-CategoryCloset Bends 
  • ItemCloset Bend, 30 Degrees 
  • Body Material316 Stainless Steel 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
B2-30-316
2" x 2-7/8"

$38.20 / each

Enter location to check availability
Closet Bend,30 deg Bend,2x2-7/8 In,316SS
Catalog Page #  3889 

Price $38.20 / each

Technical Specs

  • Fittings Sub-CategoryCloset Bends
  • ItemCloset Bend, 30 Degrees
  • Body Material316 Stainless Steel
  • Pipe Size2" x 2-7/8"
B3-30-316
3" x 3-5/8"

$42.80 / each

Enter location to check availability
Closet Bend,30 deg Bend,3x3-5/8 In,316SS
Catalog Page #  3889 

Price $42.80 / each

Technical Specs

  • Fittings Sub-CategoryCloset Bends
  • ItemCloset Bend, 30 Degrees
  • Body Material316 Stainless Steel
  • Pipe Size3" x 3-5/8"
B4-30-316
4" x 4-1/2"

$56.75 / each

Enter location to check availability
Closet Bend,30 deg Bend,4x4-1/2 In,316SS
Catalog Page #  3889 

Price $56.75 / each

Technical Specs

  • Fittings Sub-CategoryCloset Bends
  • ItemCloset Bend, 30 Degrees
  • Body Material316 Stainless Steel
  • Pipe Size4" x 4-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More