Skip Content

 
Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adapter


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemAdapter 
  • Body Material316 Stainless Steel 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
MA-1-1/2x2-316
1-1/2" x 2"

$48.40 / each

Enter location to check availability
Adapter,1-1/2 x 2 In,316SS
Catalog Page #  3889 

Price $48.40 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body Material316 Stainless Steel
  • Pipe Size1-1/2" x 2"
FA-2x2-316
2"

$88.40 / each

Enter location to check availability
Adapter,2 In,316SS
Catalog Page #  3889 

Price $88.40 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body Material316 Stainless Steel
  • Pipe Size2"
MA-2x2-316
2"

$53.10 / each

Enter location to check availability
Adapter,2 In,316SS
Catalog Page #  3889 

Price $53.10 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body Material316 Stainless Steel
  • Pipe Size2"
FA-2x1-1/2-316
2" x 1-1/2"

$87.45 / each

Enter location to check availability
Adapter,2 x 1-1/2 In,316SS
Catalog Page #  3889 

Price $87.45 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body Material316 Stainless Steel
  • Pipe Size2" x 1-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More