Skip Content

Swvl Plate Cstr,Polyurethane,4 in,660 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Swvl Plate Cstr, Polyurethane, 4 in, 660 lb

Price $121.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22N164
  • Mfr. Model # LK-ALST 100K-1
  • UNSPSC # 31162701
  • Catalog Page # 1491
  • Shipping Weight 2.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polyurethane Wheel Casters on Aluminum Core
Swivel casters feature double-ball raceway. Can be used for a wide variety of applications including towing with proper bearings.

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Extended Lead No
  • Wheel Dia. 4"
  • Load Rating 660 lb.
  • Wheel Width 1-9/16"
  • Overall Height 5-1/8"
  • Plate Caster Brake No
  • Plate Caster Lock No Lock Included
  • Swivel Radius 0"
  • Plate Caster Description Swivel Plate Caster
  • Plate Caster Type Swivel
  • Plate Caster Wheel Material Polyurethane
  • Inside Bolt Hole Spacing 2-1/8" x 3"
  • Outside Bolt Hole Spacing 2-3/16" x 3-1/8"
  • Replacement Wheel Mfr. No. ALST 100/15K
  • Caster Wheel Bearings Ball
  • Wheel Color Green
  • Plate Caster Core Material Aluminum
  • Plate Size 3-3/8" x 3-15/16"
  • Caster Raceway Double Ball
  • Durometer 75 Shore A
  • Core Color Silver
  • Mounting Bolt Dia. 5/16"
  • Frame Material Steel
  • Plate Thickness 0.138"
  • Frame Finish Zinc Plated
  • Thread Guard No
  • Features Heavy Duty
  • Application General / Industrial / Commercial / Institutional purpose
  • Standards ISO 9001 and DIN EN 12532
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.