Skip Content

Rigid Plate Caster,110 lb,2 In Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rigid Plate Caster, 110 lb, 2 In Dia

Price $36.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22N120
  • Mfr. Model # BPXA-TPA 50G
  • UNSPSC # 31162701
  • Catalog Page # 1655
  • Shipping Weight 0.3 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRigid Plate Caster
  • Load Rating110 lb.
  • Wheel Dia.2"
  • Wheel Width3/4"
  • Overall Height2-13/16"
  • Plate Caster BrakeNo
  • Plate Caster LockNo Lock Included
  • Plate Caster Wheel MaterialThermoplastic Rubber
  • Inside Bolt Hole Spacing1-1/2 x 1-1/2"
  • Outside Bolt Hole Spacing1-7/8 x 1-7/8"
  • Plate TypeA
  • Wheel ColorGray
  • Plate Caster Core MaterialPolypropylene
  • Wheel BearingsPlain Bore
  • Replacement WheelTPA 50/8G
  • Plate Size2-3/8 x 2-3/8"
  • Durometer85 Shore A
  • Core ColorGray
  • Mounting Bolt Dia.1/4"
  • Frame MaterialStainless Steel
  • Plate Thickness0.09375"
  • Frame FinishStainless Steel
  • Thread GuardNo
  • StandardsISO 9001 and DIN EN 12532
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.