Skip Content

 
Hollow Kingpin Swivel Caster with Total Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hollow Kingpin Swivel Caster with Total Lock


Technical Specs

  • Item Kingpin Swivel Caster 
  • Brake Type Total-Lock 
Caster Load Rating Range
Please Select
Load Rating
Please Select
Wheel Dia.
Please Select
Wheel Width
Please Select
Overall Height
Please Select
Bolt Hole Dia.
Please Select
Wheel Material
Please Select
Wheel Color
Please Select
Replacement Wheel
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • BLICKLE 
Select items to compare View Compare
27 Products
Compare /
Product #
Mfr.
Model #
Caster Load Rating Range
Load Rating
Wheel Dia.
Wheel Width
Overall Height
Bolt Hole Dia.
Wheel Material
Wheel Color
Replacement Wheel
Price
Qty
Please use Qty box to add item(s) to cart.
LRA-TPA 50K-FI-FK
0 to 299 lb.
110 lb.
2"
3/4"
2-3/4"
Thermoplastic Rubber
Gray
Mfr. No. TPA 50/6K-FK

$17.65 / each

Enter location to check availability
Catalog Page #  1503 

Price $17.65 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 110 lb.
  • Wheel Dia. 2"
  • Wheel Width 3/4"
  • Overall Height 2-3/4"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 50/6K-FK
LRXA-TPA 50KD-FI-FK
0 to 299 lb.
110 lb.
2"
3/4"
2-3/4"
Thermoplastic Rubber
Gray
Mfr. No. TPA 50/6KD-FK

$56.00 / each

Enter location to check availability
Catalog Page #  NA

Price $56.00 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 110 lb.
  • Wheel Dia. 2"
  • Wheel Width 3/4"
  • Overall Height 2-3/4"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 50/6KD-FK
LRA-TPA 50G-FI
0 to 299 lb.
110 lb.
2"
3/4"
2-3/4"
Thermoplastic Rubber
Gray
Mfr. No. TPA 50/8G

$13.39 / each

Enter location to check availability
Catalog Page #  1503 

Price $13.39 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 110 lb.
  • Wheel Dia. 2"
  • Wheel Width 3/4"
  • Overall Height 2-3/4"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 50/8G
LRXA-TPA 50G-FI
0 to 299 lb.
110 lb.
2"
3/4"
2-3/4"
Thermoplastic Rubber
Gray
Mfr. No. TPA 50/8G

$59.10 / each

Enter location to check availability
Catalog Page #  NA

Price $59.10 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 110 lb.
  • Wheel Dia. 2"
  • Wheel Width 3/4"
  • Overall Height 2-3/4"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 50/8G
LRA-TPA 100G-FI
0 to 299 lb.
154 lb.
4"
1"
4-3/4"
Thermoplastic Rubber
Gray
Mfr. No. TPA 100/8G

$20.13 / each

Enter location to check availability
Catalog Page #  1503 

Price $20.13 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 154 lb.
  • Wheel Dia. 4"
  • Wheel Width 1"
  • Overall Height 4-3/4"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 100/8G
LRA-POA 50G-FI
0 to 299 lb.
165 lb.
2"
3/4"
2-3/4"
7/16"
Nylon
Black
Mfr. No. POA 50/8G

$13.22 / each

Enter location to check availability
Catalog Page #  1503 

Price $13.22 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 165 lb.
  • Wheel Dia. 2"
  • Wheel Width 3/4"
  • Overall Height 2-3/4"
  • Bolt Hole Dia. 7/16"
  • Wheel Material Nylon
  • Wheel Color Black
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. POA 50/8G
LRA-POA 75G-FI
0 to 299 lb.
165 lb.
3"
15/16"
3-7/8"
7/16"
Nylon
Black
Mfr. No. POA 75/8G

$14.99 / each

Enter location to check availability
Catalog Page #  NA

Price $14.99 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 165 lb.
  • Wheel Dia. 3"
  • Wheel Width 15/16"
  • Overall Height 3-7/8"
  • Bolt Hole Dia. 7/16"
  • Wheel Material Nylon
  • Wheel Color Black
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. POA 75/8G
LRA-TPA 75K-FI-FK
0 to 299 lb.
165 lb.
3"
1"
3-7/8"
Thermoplastic Rubber
Gray
Mfr. No. TPA 75/6K-FK

$20.85 / each

Enter location to check availability
Catalog Page #  1503 

Price $20.85 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 165 lb.
  • Wheel Dia. 3"
  • Wheel Width 1"
  • Overall Height 3-7/8"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 75/6K-FK
LRXA-TPA 75KD-FI-FK
0 to 299 lb.
165 lb.
3"
1"
3-7/8"
Thermoplastic Rubber
Gray
Mfr. No. TPA 75/6KD-FK

$76.90 / each

Enter location to check availability
Catalog Page #  NA

Price $76.90 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 165 lb.
  • Wheel Dia. 3"
  • Wheel Width 1"
  • Overall Height 3-7/8"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 75/6KD-FK
LRXA-TPA 75G-FI
0 to 299 lb.
165 lb.
3"
1"
3-7/8"
Thermoplastic Rubber
Gray
Mfr. No. TPA 75/8G

$60.20 / each

Enter location to check availability
Catalog Page #  NA

Price $60.20 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 165 lb.
  • Wheel Dia. 3"
  • Wheel Width 1"
  • Overall Height 3-7/8"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 75/8G
LRA-TPA 75G-FI
0 to 299 lb.
165 lb.
3"
1"
3-7/8"
Thermoplastic Rubber
Gray
Mfr. No. TPA 75/8G

$15.88 / each

Enter location to check availability
Catalog Page #  1503 

Price $15.88 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 165 lb.
  • Wheel Dia. 3"
  • Wheel Width 1"
  • Overall Height 3-7/8"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 75/8G
LKRXA-TPA 80KD-FI-FK
0 to 299 lb.
220 lb.
3-1/8"
1-1/4"
4-1/4"
Thermoplastic Rubber
Gray
Mfr. No. TPA 80/8KD-FK

$76.85 / each

Enter location to check availability
Catalog Page #  1503 

Price $76.85 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 220 lb.
  • Wheel Dia. 3-1/8"
  • Wheel Width 1-1/4"
  • Overall Height 4-1/4"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 80/8KD-FK
LWK-TPA 101K-FI-FK
0 to 299 lb.
220 lb.
4"
1-1/4"
5-5/16"
Thermoplastic Rubber
Gray
Mfr. No. TPA 101/8K-FK

$57.35 / each

Enter location to check availability
Catalog Page #  NA

Price $57.35 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 220 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-1/4"
  • Overall Height 5-5/16"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 101/8K-FK
LKRXA-TPA 101KD-FI-FK
0 to 299 lb.
240 lb.
4"
1-1/4"
5-1/4"
Thermoplastic Rubber
Gray
Mfr. No. TPA 101/8KD-FK

$70.45 / each

Enter location to check availability
Catalog Page #  NA

Price $70.45 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 240 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-1/4"
  • Overall Height 5-1/4"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 101/8KD-FK
LWK-TPA 126K-FI-FK
0 to 299 lb.
240 lb.
5''
1-1/4"
6-5/16"
Thermoplastic Rubber
Gray
Mfr. No. TPA 126/8K-FK

$53.05 / each

Enter location to check availability
Catalog Page #  NA

Price $53.05 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 240 lb.
  • Wheel Dia. 5''
  • Wheel Width 1-1/4"
  • Overall Height 6-5/16"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 126/8K-FK
LKRXA-TPA 126KD-FI-FK
0 to 299 lb.
264 lb.
5''
1-1/4"
6-1/4"
Thermoplastic Rubber
Gray
Mfr. No. TPA 126/8KD-FK

$90.05 / each

Enter location to check availability
Catalog Page #  1503 

Price $90.05 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 264 lb.
  • Wheel Dia. 5''
  • Wheel Width 1-1/4"
  • Overall Height 6-1/4"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. TPA 126/8KD-FK
LER-POEV 80R-FI-SB
0 to 299 lb.
300 lb.
3-1/8"
1-1/4"
4-1/16"
1/2"
Rubber
Blue
Mfr. No. POEV 80/12R-SB

$52.45 / each

Enter location to check availability
Catalog Page #  1503 

Price $52.45 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 300 lb.
  • Wheel Dia. 3-1/8"
  • Wheel Width 1-1/4"
  • Overall Height 4-1/16"
  • Bolt Hole Dia. 1/2"
  • Wheel Material Rubber
  • Wheel Color Blue
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. POEV 80/12R-SB
LER-POEV 101K-FI-SB-FK
300 to 999 lb.
330 lb.
4"
1-3/8"
4-15/16"
1/2"
Rubber
Blue
Mfr. No. POEV 101/8K-SB-FK

$53.10 / each

Enter location to check availability
Catalog Page #  1503 

Price $53.10 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 330 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-3/8"
  • Overall Height 4-15/16"
  • Bolt Hole Dia. 1/2"
  • Wheel Material Rubber
  • Wheel Color Blue
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. POEV 101/8K-SB-FK
LER-POW 100K-FI-FK
300 to 999 lb.
330 lb.
4"
1-3/8"
4-15/16"
Nylon
White
Mfr. No. POW 100/8K-FK

$58.80 / each

Enter location to check availability
Catalog Page #  NA

Price $58.80 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 330 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-3/8"
  • Overall Height 4-15/16"
  • Wheel Material Nylon
  • Wheel Color White
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. POW 100/8K-FK
LER-POW 125K-FI-FK
300 to 999 lb.
330 lb.
5''
1-3/8"
5-15/16"
Nylon
White
Mfr. No. POW 125/8K-FK

$82.65 / each

Enter location to check availability
Catalog Page #  NA

Price $82.65 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 330 lb.
  • Wheel Dia. 5''
  • Wheel Width 1-3/8"
  • Overall Height 5-15/16"
  • Wheel Material Nylon
  • Wheel Color White
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. POW 125/8K-FK
LER-POEV 126K-FI-SB-FK
300 to 999 lb.
330 lb.
5''
1-3/8"
5-15/16"
Rubber
Blue
Mfr. No. POEV 126/8K-SB-FK

$65.25 / each

Enter location to check availability
Catalog Page #  1503 

Price $65.25 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 330 lb.
  • Wheel Dia. 5''
  • Wheel Width 1-3/8"
  • Overall Height 5-15/16"
  • Wheel Material Rubber
  • Wheel Color Blue
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. POEV 126/8K-SB-FK
LKR-ALTH 100K-FI
300 to 999 lb.
550 lb.
4"
1-5/8"
5-1/8"
Polyurethane
Yellow
Mfr. No. ALTH 100/15K

$130.45 / each

Enter location to check availability
Catalog Page #  1503 

Price $130.45 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 550 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-5/8"
  • Overall Height 5-1/8"
  • Wheel Material Polyurethane
  • Wheel Color Yellow
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. ALTH 100/15K
LKR-ALST 100K-FI
300 to 999 lb.
660 lb.
4"
1-5/8"
5-1/8"
Polyurethane
Green
Mfr. No. ALST 100/15K

$143.55 / each

Enter location to check availability
Catalog Page #  1503 

Price $143.55 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 660 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-5/8"
  • Overall Height 5-1/8"
  • Wheel Material Polyurethane
  • Wheel Color Green
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. ALST 100/15K
LKR-SPO 100K-FI
300 to 999 lb.
770 lb.
4"
1-1/2"
5-1/8"
Nylon
White
Mfr. No. SPO 100/15K

$91.95 / each

Enter location to check availability
Catalog Page #  1503 

Price $91.95 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 770 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-1/2"
  • Overall Height 5-1/8"
  • Wheel Material Nylon
  • Wheel Color White
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. SPO 100/15K
LKR-SPO 125K-FI
300 to 999 lb.
770 lb.
5''
1-5/8"
6-1/8"
Nylon
White
Mfr. No. SPO 125/15K

$95.45 / each

Enter location to check availability
Catalog Page #  NA

Price $95.45 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 770 lb.
  • Wheel Dia. 5''
  • Wheel Width 1-5/8"
  • Overall Height 6-1/8"
  • Wheel Material Nylon
  • Wheel Color White
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. SPO 125/15K
LKR-ALST 125K-FI
300 to 999 lb.
770 lb.
5''
1-5/8"
6-1/8"
Polyurethane
Green
Mfr. No. ALST 125/15K

$130.55 / each

Enter location to check availability
Catalog Page #  NA

Price $130.55 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 770 lb.
  • Wheel Dia. 5''
  • Wheel Width 1-5/8"
  • Overall Height 6-1/8"
  • Wheel Material Polyurethane
  • Wheel Color Green
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. ALST 125/15K
LKR-ALTH 125K-FI
300 to 999 lb.
770 lb.
5''
1-5/8"
6-1/8"
Polyurethane
Yellow
Mfr. No. ALTH 125/15K

$145.55 / each

Enter location to check availability
Catalog Page #  NA

Price $145.55 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 770 lb.
  • Wheel Dia. 5''
  • Wheel Width 1-5/8"
  • Overall Height 6-1/8"
  • Wheel Material Polyurethane
  • Wheel Color Yellow
  • Brake Type Total-Lock
  • Replacement Wheel Mfr. No. ALTH 125/15K
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More