Skip Content

 
Hollow Kingpin Rigid Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hollow Kingpin Rigid Caster

Technical Specs

  • Item Kingpin Swivel Caster 
  • Caster Load Rating Range 0 to 299 lb. 
  • Wheel Material Thermoplastic Rubber 
  • Wheel Color Gray 
Load Rating
Please Select
Wheel Dia.
Please Select
Wheel Width
Please Select
Overall Height
Please Select
Replacement Wheel
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • BLICKLE 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Load Rating
Wheel Dia.
Wheel Width
Overall Height
Replacement Wheel
Price
Qty
Please use Qty box to add item(s) to cart.
BRA-TPA 50K-FK
110 lb.
2"
3/4"
2-3/4"
Mfr. No. TPA 50/6K-FK

$8.85 / each

Enter location to check availability
Catalog Page #  1503 

Price $8.85 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 110 lb.
  • Wheel Dia. 2"
  • Wheel Width 3/4"
  • Overall Height 2-3/4"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 50/6K-FK
BRA-TPA 50G
110 lb.
2"
3/4"
2-3/4"
Mfr. No. TPA 50/8G

$6.41 / each

Enter location to check availability
Catalog Page #  1503 

Price $6.41 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 110 lb.
  • Wheel Dia. 2"
  • Wheel Width 3/4"
  • Overall Height 2-3/4"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 50/8G
BRA-TPA 75K-FK
165 lb.
3"
1"
3-7/8"
Mfr. No. TPA 75/6K-FK

$12.77 / each

Enter location to check availability
Catalog Page #  1503 

Price $12.77 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 165 lb.
  • Wheel Dia. 3"
  • Wheel Width 1"
  • Overall Height 3-7/8"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 75/6K-FK
BRA-TPA 75G
165 lb.
3"
1"
3-7/8"
Mfr. No. TPA 75/8G

$8.34 / each

Enter location to check availability
Catalog Page #  1503 

Price $8.34 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 165 lb.
  • Wheel Dia. 3"
  • Wheel Width 1"
  • Overall Height 3-7/8"
  • Wheel Material Thermoplastic Rubber
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 75/8G
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More