Skip Content

3" Dual Wheel Caster, 1320 lb. Load Rating, Wheel Width 2" x 1-1/4", Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3" Dual Wheel Caster, 1320 lb. Load Rating, Wheel Width 2" x 1-1/4", Nylon

Price $240.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22N196
  • Mfr. Model # LHD-SPO 75K
  • UNSPSC # 31162701
  • Catalog Page # 1501
  • Shipping Weight 3.95 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This caster is designed for heavy-duty power towing. Made of impact-resistant nylon, it provides low rolling and swiveling resistance, smooth running performance, and high abrasion resistance.

View More

Technical Specs

  • Item Dual Wheel Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Wheel Dia. 3"
  • Wheel Width 2" x 1-1/4"
  • Load Rating 1320 lb.
  • Overall Height 4-3/8"
  • Wheel Material Nylon
  • Inside Bolt Hole Spacing 2-3/8" x 3-1/8"
  • Outside Bolt Hole Spacing 2-3/8" x 3-1/8"
  • Durometer 70 Shore D
  • Plate Size 3-15/16" x 3-11/32"
  • Mounting Bolt Dia. 5/16"
  • Frame Material Steel
  • Brake Type No Brake Included
  • Wheel Color White
  • Caster Type Swivel
  • Core Color White
  • Core Material Nylon
  • Raceway Double Ball
  • Wheel Bearings Precision Ball
  • Frame Finish Zinc Plated
  • Plate Type A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.