Skip Content

 
Caster Wheel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Caster Wheel

Technical Specs

  • Item Caster Wheel 
  • Caster Wheel Bearings Ball 
Caster Load Rating Range
Please Select
Load Rating
Please Select
Wheel Dia.
Please Select
Wheel Width
Please Select
Wheel Material
Please Select
Wheel Color
Please Select
Core Material
Please Select
Fits Axle
Please Select
Hub Length
Please Select
Replacement For
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • BLICKLE 
Select items to compare View Compare
88 Products
Compare /
Item #
Mfr.
Model #
Caster Load Rating Range
Load Rating
Wheel Dia.
Wheel Width
Wheel Material
Wheel Color
Core Material
Fits Axle
Hub Length
Replacement For
Price
Qty
Please use Qty box to add item(s) to cart.
ALEV 200/20K-B12
1000 to 2999 lb.
1000 lb.
8''
2"
Rubber
Silver
Aluminum
1/2"
2-1/2"

$95.15 / each

Enter location to check availability
Catalog Page #  NA

Price $95.15 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1000 lb.
  • Wheel Dia. 8''
  • Wheel Width 2"
  • Wheel Material Rubber
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
HTH 75X75/20-75K
1000 to 2999 lb.
1100 lb.
3"
3"
Polyurethane
Yellow
Steel
3/4"
2-15/16"
European Forklifts

$78.45 / each

Enter location to check availability
Catalog Page #  1513 

Price $78.45 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1100 lb.
  • Wheel Dia. 3"
  • Wheel Width 3"
  • Wheel Material Polyurethane
  • Wheel Color Yellow
  • Core Material Steel
  • Fits Axle 3/4"
  • Hub Length 2-15/16"
  • Caster Wheel Bearings Ball
  • Replacement For European Forklifts
SPO 100/15K-B12
1000 to 2999 lb.
1100 lb.
4"
1-1/2"
Nylon
White
Nylon
1/2"
1-7/8"

$32.55 / each

Enter location to check availability
Catalog Page #  NA

Price $32.55 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1100 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-1/2"
  • Wheel Material Nylon
  • Wheel Color White
  • Core Material Nylon
  • Fits Axle 1/2"
  • Hub Length 1-7/8"
  • Caster Wheel Bearings Ball
GB 101/20K-B12
1000 to 2999 lb.
1100 lb.
4"
2"
Polyurethane
Silver
Cast Iron
1/2"
2-1/2"

$183.50 / each

Enter location to check availability
Catalog Page #  NA

Price $183.50 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1100 lb.
  • Wheel Dia. 4"
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Cast Iron
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
ALST 160/20K-B12
1000 to 2999 lb.
1100 lb.
6"
2"
Polyurethane
Silver
Aluminum
1/2"
2-3/8"
Mfr. No. LO-ALST 160K, BO-ALST 160K, LO-ALST 160K-ST

$126.55 / each

Enter location to check availability
Catalog Page #  NA

Price $126.55 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1100 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 1/2"
  • Hub Length 2-3/8"
  • Caster Wheel Bearings Ball
  • Replacement For Mfr. No. LO-ALST 160K, BO-ALST 160K, LO-ALST 160K-ST
HTH 82X70/20-70K
1000 to 2999 lb.
1120 lb.
3-1/4"
2-3/4"
Polyurethane
Yellow
Steel
3/4"
2-3/4"
European Forklifts

$79.85 / each

Enter location to check availability
Catalog Page #  1513 

Price $79.85 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1120 lb.
  • Wheel Dia. 3-1/4"
  • Wheel Width 2-3/4"
  • Wheel Material Polyurethane
  • Wheel Color Yellow
  • Core Material Steel
  • Fits Axle 3/4"
  • Hub Length 2-3/4"
  • Caster Wheel Bearings Ball
  • Replacement For European Forklifts
GST 150/20K-B12
1000 to 2999 lb.
1210 lb.
6"
2"
Polyurethane
Silver
Cast Iron
1/2"
2-1/2"

$191.75 / each

Enter location to check availability
Catalog Page #  NA

Price $191.75 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1210 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Cast Iron
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
ALBS 160/20K-B12
1000 to 2999 lb.
1210 lb.
6-1/4"
2"
Polyurethane
Silver
Aluminum
1/2"
2-1/2"

$159.25 / each

Enter location to check availability
Catalog Page #  NA

Price $159.25 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1210 lb.
  • Wheel Dia. 6-1/4"
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
ALTH 160/20K-B12
1000 to 2999 lb.
1210 lb.
6-1/4"
2"
Polyurethane
Silver
Aluminum
3/4"
2-1/2"

$121.15 / each

Enter location to check availability
Catalog Page #  NA

Price $121.15 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1210 lb.
  • Wheel Dia. 6-1/4"
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 3/4"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
HTH 85X75/20-75K
1000 to 2999 lb.
1250 lb.
3-3/8"
3"
Polyurethane
Yellow
Steel
3/4"
2-15/16"
European Forklifts

$87.45 / each

Enter location to check availability
Catalog Page #  1513 

Price $87.45 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1250 lb.
  • Wheel Dia. 3-3/8"
  • Wheel Width 3"
  • Wheel Material Polyurethane
  • Wheel Color Yellow
  • Core Material Steel
  • Fits Axle 3/4"
  • Hub Length 2-15/16"
  • Caster Wheel Bearings Ball
  • Replacement For European Forklifts
HTH 80X80/20-80K
1000 to 2999 lb.
1255 lb.
3-1/8"
3-1/8"
Polyurethane
Yellow
Steel
3/4"
3-1/8"
European Forklifts

$85.40 / each

Enter location to check availability
Catalog Page #  1513 

Price $85.40 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1255 lb.
  • Wheel Dia. 3-1/8"
  • Wheel Width 3-1/8"
  • Wheel Material Polyurethane
  • Wheel Color Yellow
  • Core Material Steel
  • Fits Axle 3/4"
  • Hub Length 3-1/8"
  • Caster Wheel Bearings Ball
  • Replacement For European Forklifts
SE 200/20K-B12
1000 to 2999 lb.
1320 lb.
8''
2"
Rubber
Gray
Steel
1/2"
2-1/2"
Mfr. No. LO-SE 200K, BO-SE 200K, LO-SE 200K-ST

$150.00 / each

Enter location to check availability
Catalog Page #  NA

Price $150.00 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1320 lb.
  • Wheel Dia. 8''
  • Wheel Width 2"
  • Wheel Material Rubber
  • Wheel Color Gray
  • Core Material Steel
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
  • Replacement For Mfr. No. LO-SE 200K, BO-SE 200K, LO-SE 200K-ST
SE 202/25K-B34
1000 to 2999 lb.
1320 lb.
8''
3-1/8"
Rubber
Gray
Steel
3/4"
3-5/8"
Mfr. No. LO-SE 202K, BO-SE 202K, LO-SE 202K-ST

$238.75 / each

Enter location to check availability
Catalog Page #  NA

Price $238.75 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1320 lb.
  • Wheel Dia. 8''
  • Wheel Width 3-1/8"
  • Wheel Material Rubber
  • Wheel Color Gray
  • Core Material Steel
  • Fits Axle 3/4"
  • Hub Length 3-5/8"
  • Caster Wheel Bearings Ball
  • Replacement For Mfr. No. LO-SE 202K, BO-SE 202K, LO-SE 202K-ST
ALEV 250/20K-B12
1000 to 2999 lb.
1430 lb.
10"
2"
Rubber
Black
Aluminum
3/4"
2-1/2"

$153.00 / each

Enter location to check availability
Catalog Page #  NA

Price $153.00 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1430 lb.
  • Wheel Dia. 10"
  • Wheel Width 2"
  • Wheel Material Rubber
  • Wheel Color Black
  • Core Material Aluminum
  • Fits Axle 3/4"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
GB 128/20K-B12
1000 to 2999 lb.
1540 lb.
5''
2-3/8"
Polyurethane
Silver
Cast Iron
1/2"
2-1/2"

$233.25 / each

Enter location to check availability
Catalog Page #  NA

Price $233.25 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1540 lb.
  • Wheel Dia. 5''
  • Wheel Width 2-3/8"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Cast Iron
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
ALST 200/20K-B12
1000 to 2999 lb.
1540 lb.
8''
2"
Polyurethane
Silver
Aluminum
1/2"
2-3/8"
Mfr. No. LO-ALST 200K, BO-ALST 200K, LO-ALST 200K-ST

$149.65 / each

Enter location to check availability
Catalog Page #  NA

Price $149.65 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1540 lb.
  • Wheel Dia. 8''
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 1/2"
  • Hub Length 2-3/8"
  • Caster Wheel Bearings Ball
  • Replacement For Mfr. No. LO-ALST 200K, BO-ALST 200K, LO-ALST 200K-ST
ALBS 200/20K-B12
1000 to 2999 lb.
1540 lb.
8''
2"
Polyurethane
Silver
Aluminum
1/2"
2-1/2"

$213.25 / each

Enter location to check availability
Catalog Page #  NA

Price $213.25 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1540 lb.
  • Wheel Dia. 8''
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
HTH 82X100/20-100K
1000 to 2999 lb.
1605 lb.
3-1/4"
4"
Polyurethane
Yellow
Steel
3/4"
3-15/16"
European Forklifts

$95.30 / each

Enter location to check availability
Catalog Page #  1513 

Price $95.30 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1605 lb.
  • Wheel Dia. 3-1/4"
  • Wheel Width 4"
  • Wheel Material Polyurethane
  • Wheel Color Yellow
  • Core Material Steel
  • Fits Axle 3/4"
  • Hub Length 3-15/16"
  • Caster Wheel Bearings Ball
  • Replacement For European Forklifts
SPO 127/20K-B12
1000 to 2999 lb.
1650 lb.
5''
2"
Nylon
White
Nylon
1/2"
2-1/2"

$67.45 / each

Enter location to check availability
Catalog Page #  NA

Price $67.45 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1650 lb.
  • Wheel Dia. 5''
  • Wheel Width 2"
  • Wheel Material Nylon
  • Wheel Color White
  • Core Material Nylon
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
GB 150/20K-B12
1000 to 2999 lb.
1650 lb.
6"
2"
Polyurethane
Silver
Cast Iron
1/2"
2-1/2"

$169.50 / each

Enter location to check availability
Catalog Page #  NA

Price $169.50 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1650 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Cast Iron
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
HTH 85X100/17-100K
1000 to 2999 lb.
1670 lb.
3-3/8"
4"
Polyurethane
Yellow
Steel
21/32"
3-15/16"
European Forklifts

$102.25 / each

Enter location to check availability
Catalog Page #  1513 

Price $102.25 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1670 lb.
  • Wheel Dia. 3-3/8"
  • Wheel Width 4"
  • Wheel Material Polyurethane
  • Wheel Color Yellow
  • Core Material Steel
  • Fits Axle 21/32"
  • Hub Length 3-15/16"
  • Caster Wheel Bearings Ball
  • Replacement For European Forklifts
ALST 250/20K-B12
1000 to 2999 lb.
1760 lb.
10"
2"
Polyurethane
Silver
Aluminum
1/2"
2-3/8"
Mfr. No. LO-ALST 250K, BO-ALST 250K, LO-ALST 250K-ST

$221.75 / each

Enter location to check availability
Catalog Page #  NA

Price $221.75 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1760 lb.
  • Wheel Dia. 10"
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 1/2"
  • Hub Length 2-3/8"
  • Caster Wheel Bearings Ball
  • Replacement For Mfr. No. LO-ALST 250K, BO-ALST 250K, LO-ALST 250K-ST
ALBS 250/20K-B12
1000 to 2999 lb.
1760 lb.
10"
2"
Polyurethane
Silver
Aluminum
1/2"
2-1/2"

$332.00 / each

Enter location to check availability
Catalog Page #  NA

Price $332.00 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1760 lb.
  • Wheel Dia. 10"
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
SPO 150/20K-B12
1000 to 2999 lb.
1760 lb.
6"
2"
Nylon
White
Nylon
1/2"
2-1/2"

$86.10 / each

Enter location to check availability
Catalog Page #  NA

Price $86.10 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1760 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Wheel Material Nylon
  • Wheel Color White
  • Core Material Nylon
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
ALTH 200/20K-B12
1000 to 2999 lb.
1760 lb.
8''
2"
Polyurethane
Silver
Aluminum
3/4"
2-1/2"

$131.65 / each

Enter location to check availability
Catalog Page #  NA

Price $131.65 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1760 lb.
  • Wheel Dia. 8''
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 3/4"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
GST 200/20K-B12
1000 to 2999 lb.
1760 lb.
8''
2"
Polyurethane
Silver
Cast Iron
1/2"
2-1/2"

$196.75 / each

Enter location to check availability
Catalog Page #  NA

Price $196.75 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1760 lb.
  • Wheel Dia. 8''
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Cast Iron
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
HTH 83X115/30-114K
1000 to 2999 lb.
1870 lb.
3-1/4"
4-1/2"
Polyurethane
Yellow
Steel
1-5/32"
4-1/2"
European Forklifts

$129.80 / each

Enter location to check availability
Catalog Page #  1513 

Price $129.80 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1870 lb.
  • Wheel Dia. 3-1/4"
  • Wheel Width 4-1/2"
  • Wheel Material Polyurethane
  • Wheel Color Yellow
  • Core Material Steel
  • Fits Axle 1-5/32"
  • Hub Length 4-1/2"
  • Caster Wheel Bearings Ball
  • Replacement For European Forklifts
SE 250/25K-B34
1000 to 2999 lb.
1875 lb.
10"
2-3/8"
Rubber
Gray
Steel
3/4"
2-7/8"
Mfr. No. LO-SE 250K, BO-SE 250K, LO-SE 250K-ST

$236.50 / each

Enter location to check availability
Catalog Page #  NA

Price $236.50 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1875 lb.
  • Wheel Dia. 10"
  • Wheel Width 2-3/8"
  • Wheel Material Rubber
  • Wheel Color Gray
  • Core Material Steel
  • Fits Axle 3/4"
  • Hub Length 2-7/8"
  • Caster Wheel Bearings Ball
  • Replacement For Mfr. No. LO-SE 250K, BO-SE 250K, LO-SE 250K-ST
VSTH 35/6K
1000 to 2999 lb.
220 lb.
1-3/8"
1-1/16"
Polyurethane
Silver
Steel
1/4"
1-3/16"

$16.85 / each

Enter location to check availability
Catalog Page #  NA

Price $16.85 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 220 lb.
  • Wheel Dia. 1-3/8"
  • Wheel Width 1-1/16"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Steel
  • Fits Axle 1/4"
  • Hub Length 1-3/16"
  • Caster Wheel Bearings Ball
ALTH 250/25K-B34
1000 to 2999 lb.
2200 lb.
10"
2-3/8"
Polyurethane
Silver
Aluminum
3/4"
2-7/8"

$201.50 / each

Enter location to check availability
Catalog Page #  NA

Price $201.50 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2200 lb.
  • Wheel Dia. 10"
  • Wheel Width 2-3/8"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 3/4"
  • Hub Length 2-7/8"
  • Caster Wheel Bearings Ball
GB 252/25K-B34
1000 to 2999 lb.
2200 lb.
10"
3-1/8"
Polyurethane
Silver
Cast Iron
3/4"
3-5/8"

$483.50 / each

Enter location to check availability
Catalog Page #  NA

Price $483.50 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2200 lb.
  • Wheel Dia. 10"
  • Wheel Width 3-1/8"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Cast Iron
  • Fits Axle 3/4"
  • Hub Length 3-5/8"
  • Caster Wheel Bearings Ball
SE 252/25K-B34
1000 to 2999 lb.
2200 lb.
10"
3-1/8"
Rubber
Gray
Steel
3/4"
3-5/8"
Mfr. No. LS-SE 252K, BS-SE 252K, LS-SE 252K-ST

$305.00 / each

Enter location to check availability
Catalog Page #  NA

Price $305.00 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2200 lb.
  • Wheel Dia. 10"
  • Wheel Width 3-1/8"
  • Wheel Material Rubber
  • Wheel Color Gray
  • Core Material Steel
  • Fits Axle 3/4"
  • Hub Length 3-5/8"
  • Caster Wheel Bearings Ball
  • Replacement For Mfr. No. LS-SE 252K, BS-SE 252K, LS-SE 252K-ST
SE 300/30K
1000 to 2999 lb.
2200 lb.
12"
3"
Rubber
Gray
Steel
1-9/50"
3-7/16"
Mfr. No. LS-SE 300K, BS-SE 300K, LS-SE 300K-ST

$388.50 / each

Enter location to check availability
Catalog Page #  NA

Price $388.50 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2200 lb.
  • Wheel Dia. 12"
  • Wheel Width 3"
  • Wheel Material Rubber
  • Wheel Color Gray
  • Core Material Steel
  • Fits Axle 1-9/50"
  • Hub Length 3-7/16"
  • Caster Wheel Bearings Ball
  • Replacement For Mfr. No. LS-SE 300K, BS-SE 300K, LS-SE 300K-ST
GSPO 80/20K-B12
1000 to 2999 lb.
2200 lb.
3-1/8"
1-5/8"
Cast Nylon
Beige
Cast Nylon
3/4"
1-7/8"

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Price $56.50 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2200 lb.
  • Wheel Dia. 3-1/8"
  • Wheel Width 1-5/8"
  • Wheel Material Cast Nylon
  • Wheel Color Beige
  • Core Material Cast Nylon
  • Fits Axle 3/4"
  • Hub Length 1-7/8"
  • Caster Wheel Bearings Ball
SPO 200/20K-RAL7037-B12
1000 to 2999 lb.
2200 lb.
8''
2"
Nylon
Gray
Nylon
1/2"
2-1/2"

$116.95 / each

Enter location to check availability
Catalog Page #  NA

Price $116.95 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2200 lb.
  • Wheel Dia. 8''
  • Wheel Width 2"
  • Wheel Material Nylon
  • Wheel Color Gray
  • Core Material Nylon
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
SPO 201/20K-B12
1000 to 2999 lb.
2200 lb.
8''
2"
Nylon
White
Nylon
1/2"
2-1/2"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Price $104.50 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2200 lb.
  • Wheel Dia. 8''
  • Wheel Width 2"
  • Wheel Material Nylon
  • Wheel Color White
  • Core Material Nylon
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
GB 200/20K-B12
1000 to 2999 lb.
2200 lb.
8''
2"
Polyurethane
Silver
Cast Iron
1/2"
2-1/2"

$266.00 / each

Enter location to check availability
Catalog Page #  NA

Price $266.00 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2200 lb.
  • Wheel Dia. 8''
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Cast Iron
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
GST 250/25K-B34
1000 to 2999 lb.
2645 lb.
10"
2-3/8"
Polyurethane
Silver
Cast Iron
3/4"
2-7/8"

$524.50 / each

Enter location to check availability
Catalog Page #  NA

Price $524.50 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2645 lb.
  • Wheel Dia. 10"
  • Wheel Width 2-3/8"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Cast Iron
  • Fits Axle 3/4"
  • Hub Length 2-7/8"
  • Caster Wheel Bearings Ball
GST 202/25K-B34
1000 to 2999 lb.
2645 lb.
8''
3-1/8"
Polyurethane
Silver
Cast Iron
3/4"
3-5/8"

$390.00 / each

Enter location to check availability
Catalog Page #  NA

Price $390.00 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2645 lb.
  • Wheel Dia. 8''
  • Wheel Width 3-1/8"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Cast Iron
  • Fits Axle 3/4"
  • Hub Length 3-5/8"
  • Caster Wheel Bearings Ball
GSPO 100/20K-B12
1000 to 2999 lb.
2750 lb.
4"
1-5/8"
Nylon
Beige
Cast Nylon
1/2"
1-7/8"
Mfr. No. LH-GSPO 100K-1, BH-GSPO 100K-1, LH-GSPO 100K-1-FI

$87.45 / each

Enter location to check availability
Catalog Page #  NA

Price $87.45 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2750 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-5/8"
  • Wheel Material Nylon
  • Wheel Color Beige
  • Core Material Cast Nylon
  • Fits Axle 1/2"
  • Hub Length 1-7/8"
  • Caster Wheel Bearings Ball
  • Replacement For Mfr. No. LH-GSPO 100K-1, BH-GSPO 100K-1, LH-GSPO 100K-1-FI
VSTH 50/8K
300 to 999 lb.
330 lb.
2"
1-1/4"
Polyurethane
Silver
Steel
5/16"
1-3/8"

$35.60 / each

Enter location to check availability
Catalog Page #  NA

Price $35.60 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 330 lb.
  • Wheel Dia. 2"
  • Wheel Width 1-1/4"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Steel
  • Fits Axle 5/16"
  • Hub Length 1-3/8"
  • Caster Wheel Bearings Ball
HTH 60X35/15-35K
300 to 999 lb.
395 lb.
2-3/8"
1-3/8"
Polyurethane
Yellow
Steel
9/16"
1-3/8"
European Forklifts

$82.90 / each

Enter location to check availability
Catalog Page #  1513 

Price $82.90 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 395 lb.
  • Wheel Dia. 2-3/8"
  • Wheel Width 1-3/8"
  • Wheel Material Polyurethane
  • Wheel Color Yellow
  • Core Material Steel
  • Fits Axle 9/16"
  • Hub Length 1-3/8"
  • Caster Wheel Bearings Ball
  • Replacement For European Forklifts
ALBS 80/15K-B12
300 to 999 lb.
395 lb.
3-1/8"
1-3/16"
Polyurethane
Silver
Aluminum
1/2"
1-7/16"

$69.35 / each

Enter location to check availability
Catalog Page #  NA

Price $69.35 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 395 lb.
  • Wheel Dia. 3-1/8"
  • Wheel Width 1-3/16"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 1/2"
  • Hub Length 1-7/16"
  • Caster Wheel Bearings Ball
VSTH 60/15K-B12
300 to 999 lb.
440 lb.
2-3/8"
1-3/8"
Polyurethane
Silver
Steel
1/2"
1-1/2"

$73.35 / each

Enter location to check availability
Catalog Page #  NA

Price $73.35 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 440 lb.
  • Wheel Dia. 2-3/8"
  • Wheel Width 1-3/8"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Steel
  • Fits Axle 1/2"
  • Hub Length 1-1/2"
  • Caster Wheel Bearings Ball
SE 80/20K-B12
300 to 999 lb.
440 lb.
3-1/8"
1-3/4"
Rubber
Gray
Steel
1/2"
1-7/8"

$36.25 / each

Enter location to check availability
Catalog Page #  NA

Price $36.25 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 440 lb.
  • Wheel Dia. 3-1/8"
  • Wheel Width 1-3/4"
  • Wheel Material Rubber
  • Wheel Color Gray
  • Core Material Steel
  • Fits Axle 1/2"
  • Hub Length 1-7/8"
  • Caster Wheel Bearings Ball
ALEV 100/15K-B12
300 to 999 lb.
440 lb.
4"
1-5/8"
Rubber
Silver
Aluminum
1/2"
1-5/8"

$30.90 / each

Enter location to check availability
Catalog Page #  NA

Price $30.90 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 440 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-5/8"
  • Wheel Material Rubber
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 1/2"
  • Hub Length 1-5/8"
  • Caster Wheel Bearings Ball
RD 162/20R-B12
300 to 999 lb.
500 lb.
6-1/4"
1-5/8"
Rubber
Black
Steel
1/2"
2-1/2"

$49.65 / each

Enter location to check availability
Catalog Page #  NA

Price $49.65 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 500 lb.
  • Wheel Dia. 6-1/4"
  • Wheel Width 1-5/8"
  • Wheel Material Rubber
  • Wheel Color Black
  • Core Material Steel
  • Fits Axle 1/2"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
VSTH 65/15K-B12
300 to 999 lb.
550 lb.
2-9/16"
1-5/8"
Polyurethane
Silver
Steel
1/2"
1-5/8"

$103.35 / each

Enter location to check availability
Catalog Page #  NA

Price $103.35 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 550 lb.
  • Wheel Dia. 2-9/16"
  • Wheel Width 1-5/8"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Steel
  • Fits Axle 1/2"
  • Hub Length 1-5/8"
  • Caster Wheel Bearings Ball
ALEV 125/15K-B12
300 to 999 lb.
550 lb.
5''
1-5/8"
Rubber
Silver
Aluminum
1/2"
1-3/4"

$48.85 / each

Enter location to check availability
Catalog Page #  NA

Price $48.85 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 550 lb.
  • Wheel Dia. 5''
  • Wheel Width 1-5/8"
  • Wheel Material Rubber
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 1/2"
  • Hub Length 1-3/4"
  • Caster Wheel Bearings Ball
HTH 75X40/20-40K
300 to 999 lb.
595 lb.
3"
1-9/16"
Polyurethane
Yellow
Steel
3/4"
1-9/16"
European Forklifts

$63.65 / each

Enter location to check availability
Catalog Page #  1513 

Price $63.65 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 595 lb.
  • Wheel Dia. 3"
  • Wheel Width 1-9/16"
  • Wheel Material Polyurethane
  • Wheel Color Yellow
  • Core Material Steel
  • Fits Axle 3/4"
  • Hub Length 1-9/16"
  • Caster Wheel Bearings Ball
  • Replacement For European Forklifts
ALEV 127/20K-B12
300 to 999 lb.
595 lb.
5''
2"
Rubber
Black
Aluminum
3/4"
2-1/2"

$58.15 / each

Enter location to check availability
Catalog Page #  NA

Price $58.15 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 595 lb.
  • Wheel Dia. 5''
  • Wheel Width 2"
  • Wheel Material Rubber
  • Wheel Color Black
  • Core Material Aluminum
  • Fits Axle 3/4"
  • Hub Length 2-1/2"
  • Caster Wheel Bearings Ball
HTH 80X40/20-40K
300 to 999 lb.
615 lb.
3-1/8"
1-9/16"
Polyurethane
Yellow
Steel
3/4"
1-9/16"
European Forklifts

$65.95 / each

Enter location to check availability
Catalog Page #  1513 

Price $65.95 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 615 lb.
  • Wheel Dia. 3-1/8"
  • Wheel Width 1-9/16"
  • Wheel Material Polyurethane
  • Wheel Color Yellow
  • Core Material Steel
  • Fits Axle 3/4"
  • Hub Length 1-9/16"
  • Caster Wheel Bearings Ball
  • Replacement For European Forklifts
VSTH 80/20K-B12
300 to 999 lb.
617 lb.
3-1/8"
1-5/8"
Polyurethane
Silver
Steel
1/2"
1-5/8"

$78.90 / each

Enter location to check availability
Catalog Page #  NA

Price $78.90 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 617 lb.
  • Wheel Dia. 3-1/8"
  • Wheel Width 1-5/8"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Steel
  • Fits Axle 1/2"
  • Hub Length 1-5/8"
  • Caster Wheel Bearings Ball
SPO 75/15K-B12
300 to 999 lb.
660 lb.
3"
1-1/4"
Nylon
white
Nylon
1/2"
1-3/8"
Modelo No. LKR-SPO 75K, LHD-SPO 75K

$21.33 / each

Enter location to check availability
Catalog Page #  NA

Price $21.33 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 660 lb.
  • Wheel Dia. 3"
  • Wheel Width 1-1/4"
  • Wheel Material Nylon
  • Wheel Color white
  • Core Material Nylon
  • Fits Axle 1/2"
  • Hub Length 1-3/8"
  • Caster Wheel Bearings Ball
  • Replacement For Modelo No. LKR-SPO 75K, LHD-SPO 75K
ALBS 100/15K-B12
300 to 999 lb.
660 lb.
4"
1-5/8"
Polyurethane
Silver
Aluminum
1/2"
1-5/8"

$74.35 / each

Enter location to check availability
Catalog Page #  NA

Price $74.35 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 660 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-5/8"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 1/2"
  • Hub Length 1-5/8"
  • Caster Wheel Bearings Ball
ALST 100/15K-B12
300 to 999 lb.
660 lb.
4"
1-5/8"
Polyurethane
Silver
Aluminum
1/2"
1-5/8"
Mfr. No. LK-ALST 100K-1, BK-ALST 100K-1, LK-ALST 100K-1-FI,

$69.15 / each

Enter location to check availability
Catalog Page #  NA

Price $69.15 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 660 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-5/8"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 1/2"
  • Hub Length 1-5/8"
  • Caster Wheel Bearings Ball
  • Replacement For Mfr. No. LK-ALST 100K-1, BK-ALST 100K-1, LK-ALST 100K-1-FI,
HTH 60X60/10-56K
300 to 999 lb.
700 lb.
2-3/8"
2-3/8"
Polyurethane
Yellow
Steel
3/8"
2-3/16"
European Forklifts

$97.30 / each

Enter location to check availability
Catalog Page #  1513 

Price $97.30 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 700 lb.
  • Wheel Dia. 2-3/8"
  • Wheel Width 2-3/8"
  • Wheel Material Polyurethane
  • Wheel Color Yellow
  • Core Material Steel
  • Fits Axle 3/8"
  • Hub Length 2-3/16"
  • Caster Wheel Bearings Ball
  • Replacement For European Forklifts
VSTH 62/10K
300 to 999 lb.
705 lb.
2-7/16"
2-3/8"
Polyurethane
Silver
Steel
3/8"
2-3/8"

$102.40 / each

Enter location to check availability
Catalog Page #  NA

Price $102.40 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 705 lb.
  • Wheel Dia. 2-7/16"
  • Wheel Width 2-3/8"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Steel
  • Fits Axle 3/8"
  • Hub Length 2-3/8"
  • Caster Wheel Bearings Ball
ALST 125/15K-B12
300 to 999 lb.
770 lb.
5''
1-5/8"
Polyurethane
Silver
Aluminum
1/2"
1-5/8"
Mfr. No. LK-ALST 100K-1-FI, B-ALST 125K-12, LKR-ALST 125K

$90.95 / each

Enter location to check availability
Catalog Page #  NA

Price $90.95 / each

Technical Specs

  • Item Caster Wheel
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 770 lb.
  • Wheel Dia. 5''
  • Wheel Width 1-5/8"
  • Wheel Material Polyurethane
  • Wheel Color Silver
  • Core Material Aluminum
  • Fits Axle 1/2"
  • Hub Length 1-5/8"
  • Caster Wheel Bearings Ball
  • Replacement For Mfr. No. LK-ALST 100K-1-FI, B-ALST 125K-12, LKR-ALST 125K
RD 202/20R-B12