Skip Content

Flowmeter,Sanitary Turbine,3 GPM,3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flowmeter, Sanitary Turbine, 3 GPM, 3/4 In

Price $1,252.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NZU4
  • Mfr. Model # B16C-003A-0BA
  • UNSPSC # 41112501
  • Catalog Page # 3758
  • Shipping Weight 1.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlowmeter
  • TypeSanitary Turbine
  • GPM Max.3
  • Max. Pressure (PSI)1000
  • Connection Size (In.)3/4
  • Max. Temp. (F)300
  • Length (In.)3
  • Width (In.)1-1/2
  • Height (In.)1
  • Housing Material316L Stainless Steel
  • Fitting.984" Sanitary Clamp End
  • Chamber MaterialNickel Plated CD4MCU Stainless Steel
  • Shaft MaterialNickel Bindery Tungsten Carbide
  • Flow Range.6 to 3 gpm
  • Pulses per Gallon20000
  • Accuracy (%)1% of reading
  • Flow MaterialWater And Low Viscosity Fluids
  • Flow Range (GPM).6 to 3
  • Flow Range (LPM)2.3to 11.4
  • Pressure Drop - 100% Flow (PSI)3.75
  • Max. Viscosity (SSU)400
  • Temp.300 degrees F
  • Agency ComplianceCSA, MET LABS
  • Manufacturers Warranty Length1 Year
  • OutputFrequency
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    1 year, 2 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Lesm is loaded.
    Additional information about Lesm could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger does not currently carry a strainer specifically designed for use with this item. You may like strainer item number 1RNG1 and adapter item number 11P767 to assemble one which can be used with it.

    Thank you for using Grainger Ask and Answer
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-08-02T19:39:39.256-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_6NZU4, prod, sort_default
    1 of 1
    • 2015-08-02T19:39:39.257-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_6NZU4, prod, sort_default
    1 of 1