Skip Content

Flowmeter,Turbine,50GPM,1 In MNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Flowmeter, Turbine, 50GPM, 1 In MNPT

Price $529.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NZT6
  • Mfr. Model # B111-110
  • UNSPSC # 41112501
  • Catalog Page # 3343
  • Shipping Weight 1.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flowmeter
  • Type Turbine
  • GPM Max. 50
  • Max. Pressure (PSI) 5000
  • Connection Size (In.) 1 MNPT
  • Max. Temp. (F) 350
  • Length (In.) 4
  • Width (In.) 1-7/8
  • Height (In.) 3
  • Housing Material 316 Stainless Steel
  • Fitting 1/2" MNPT
  • Chamber Material 316 Stainless Steel
  • Shaft Material Tungsten Carbide
  • Flow Range 5 to 50 gpm
  • Pulses per Gallon 870
  • Accuracy (%) 1% of reading
  • Flow Material Water And Low Viscosity Fluids
  • Flow Range (GPM) 5 to 50
  • Flow Range (LPM) 18.9 to 189.3
  • Pressure Drop - 100% Flow (PSI) 20
  • Max. Viscosity (SSU) 400
  • Temp. 350 degrees F
  • Agency Compliance CSA, MET LABS
  • Manufacturers Warranty Length 1 Year
  • For Pipe Size 1"
  • Output Frequency
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I purchased 1 6PZU2 display box with mount and a flow meter 6NZT6 turbine flow meter but don’t have the mount showing in the pic on the bottom of the page. Do you have one or do I get that from Blancett
1 year ago
by
Read all my Q&A
 
Please wait while more information about jonathanspencer is loaded.
Additional information about jonathanspencer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You would need to order the Grainger item number 6PZU0 for the basic flow meter display that would mount direct instead of the 6PZU2 display box that is remote mount.
1 year ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:41.565-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NZT6, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:41.567-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NZT6, prod, sort_default
1 of 1