Skip Content

X-1 RAPTOR Ranger Assault Pack,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

X-1 RAPTOR Ranger Assault Pack, Black

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 11Z665
  • Mfr. Model # 603D07BK
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Catalog Group # G1727
  • Shipping Weight 5.8 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemX-1 RAPTOR Ranger Assault Pack
  • ColorBlack
  • Material1000 Denier Nylon
  • Length (In.)20"
  • Width (In.)13-3/4"
  • Number of Pockets (Inside)2
  • Number of Pockets (Outside)3
  • ClosureNo. 9 YKK Zipper
  • FitsBuilt-In Jump Harness and Built-In Drop-Line
  • For Use WithModular Gear Attachments
  • FeaturesQuad-Stitched Seams And Triple-Taped Edges, Made In Usa, Ventilating Back Panel
  • Includes100 Oz. Hydration System

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Made to U.S. Special Ops specifications, this pack is free-fall and static-line jumpable. The built-in jump harness has heavy-duty parachute webbing. Built-in attachment system includes a drop-line pouch and routing system. The fully accessible main compartment (20"L x 12-3/4"W x 6-3/4"D) and side compartment (20"L x 12"W x 3-1/2"D) have silent zipper pulls. BTS™ webbing on the outside for modular gear attachment. With a ventilating back panel for comfort.

• 1000-denier nylon with quad-stitched seams and triple-taped edges
• Storage capacity: 2850 cu. in.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.