Skip Content

Weapon Mounted Flashlight,LED,CR123A,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Weapon Mounted Flashlight, LED, CR123A, Blk

Price $211.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14X517
  • Mfr. Model # 75206BK-L
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.41 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWeapon Mounted Flashlight
  • Lamp TypeLED
  • Battery SizeCR123A
  • Number of Batteries1
  • Batteries IncludedNo
  • Battery Burn Time2 hr.
  • Length3-1/8"
  • Lumens180
  • Body ColorBlack
  • Body MaterialCarbon Fiber Polymer
  • Switch TypeMomentary, Constant, Strobe
  • LED ColorWhite
  • Impact ResistanceResists High G Force From Recoils
  • Light Output180 lm
  • Water Penetration RatingWater Resistant to 10 Meters
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Lightweight flashlights are designed for 1-handed activation. Cam-Clamp mount allows users to install onto rail weapon without tools. Intelligent circuit design eliminates afterglow while antireflective glass lens ensures maximum light output. Feature injection-molded carbon fiber/polymer body and lifetime LED that resists high G-forces from drops. Functions include Momentary Switch, Constant On, Strobe, and Low Battery.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.