Skip Content

Stainless Steel Rescue Utility Knife,5-1/2" Overall Length,Blade Type: Hook, Partially Serrated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stainless Steel Rescue Utility Knife, 5-1/2" Overall Length, Blade Type: Hook, Partially Serrated

Price $47.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: 19464 (Change)


Invalid Zip Code

NORRISTOWN branch 596

  • Item # 14X513
  • Mfr. Model # 15HH11SL
  • UNSPSC # 27111503
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rescue Utility Knife
  • Application Cuts Straps, Cloth, Rope, Breaks Glass
  • Overall Length 5-1/2"
  • Overall Width 2"
  • Handle Color Silver
  • Handle Type Textured Grip
  • Handle Material 420J Stainless Steel
  • Blade Length 2-1/4"
  • Blade Type Hook, Partially Serrated
  • Blade Material Stainless Steel
  • Features Bead-Blasted Matte Finish, Frame-Lock Mechanism, Textured Nylon Scale
  • Number of Blades 1
  • Includes Glass Breaker, Recessed Seat Belt/Cord Cutter, Wire Stripper, Flat Screwdriver/Pry Tip, Bottle Opener, Right-Side, Tip-Down Carry Pocket Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


The BLACKHAWK!® HAWKHOOK™ rescue utility knife has a folding AUS8A stainless steel blade with matte finish. Rescue knife locks open via a stout frame-lock mechanism in the handle. Combination plain/partially serrated hook blade can be used to safely cut seat belts, break glass, or pry open doors in emergencies. 420J stainless steel handle has a textured nylon scale finish. Clip to right side pocket, tip down carrying.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.