Skip Content

U.S.A.R. Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

U.S.A.R. Bag

Clearance Price $419.40 / each

Price $466.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14X533
  • Mfr. Model # 20US00BK
  • UNSPSC # 42171912
  • Catalog Page # N/A
  • Shipping Weight 24.2 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemU.S.A.R. Bag
  • ColorBlack
  • Material1000 Denier Nylon
  • Number of Pockets (Inside)2
  • Number of Pockets (Outside)1
  • FeaturesFeatures Reinforced Corners and Stiffeners On Bottom of Bag, Heavy Duty Lockable Zippers
  • IncludesSTRIKE Webbing For Pouch/Accessory Attachment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

USAR (urban search and rescue) bags provide plenty of storage inside and out. The spacious interior—accessed through the large flip-open hinged lid—has a pack cloth and webbing to secure contents. Reinforced corners, stiffeners on the bottom, and foam padding throughout protect loaded equipment. Outside, 1 side has a 29" x 11" compartment with external zipper pocket, clear internal organizer, and mesh pocket. The opposite side has a 33" x 14" pouch with heavy protective padding. 3 clear 8" x 10" outside window pockets hold manifests, inventory, or identification. Bags transport easily, with a full wraparound carrying handle, 2 padded endcap handles, and high-quality in-line skate wheels and hideaway pull handle. The exterior has multiple D-rings for palleting or securing other items, plus S.T.R.I.K.E.® webbing for easy accessory mounting. Reflective gray piping and reflective tape on the handles aid visibility. Dimensions: 43"L x 15"W x 15"D.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.