Skip Content

Three Day Assault Back Pack,Coyote Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Three Day Assault Back Pack, Coyote Tan

Price $153.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z661
  • Mfr. Model # 603D00
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Catalog Group # G1726
  • Shipping Weight 3.4 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThree Day Assault Back Pack
  • ColorCoyote Tan
  • Material1000 Denier Nylon
  • Length (In.)20"
  • Width (In.)13"
  • Number of Pockets (Inside)3
  • Number of Pockets (Outside)1
  • ClosureNo. 9 YKK Zipper
  • For Use WithHydration System
  • FeaturesSleeping Bag Straps And Padded Shoulder Straps With D-Rings, Ventilating Back Panel And Silent Zipper Pulls
  • IncludesDetachable, Elasticized Sternum Strap With Silent Release Buckle, Reinforced Drag/Carry Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Pack is compatible with the BLACKHAWK!® Hydration System sold separately. Midsize, frameless backpack features padded, removable waist belt for extreme versatility. Inside organization includes main compartment, small cargo pouch, and cargo pocket pouch to fit optional hydration system. Heavy-duty construction with sleeping bag straps.

• Main compartment: 20"L x 13"W x 6"D
• Front compartment: 14-1/2"L x 12-1/2"W x 2-1/2"D
• Storage capacity: 2000-cu.-in.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.