Skip Content

Tactical Releasable Sling,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tactical Releasable Sling, Black

Price $39.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z702
  • Mfr. Model # 70GS13
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 0.743 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Releasable Sling
  • ColorBlack
  • MaterialHigh-Density Elastic Bungee, Tubular Nulon and Nylon Web
  • FeaturesAdjustable Length, Metal Snap Hooks At Noth Ends Attach To Most Weapon Systems As Well As To Strike Webbing
  • FitsShotguns/Rifles
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Adjustable-length sling has metal snap hooks at both ends and attaches to most weapon systems, brackets, or attachment buckles as well as to S.T.R.I.K.E.® webbing. Made of high-density elastic bungee, tubular nylon, and nylon web. 3-point cop-lock buckle aids weapon removal from attachment point on vest.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.