Skip Content

Tactical Polo,Navy,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Tactical Polo, Navy, XL

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 14G438
  • Mfr. Model # 88CP02NA-XL
  • UNSPSC # 46181526
  • Catalog Page # N/A
  • Catalog Group # G0305
  • Shipping Weight 1.05 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Classic-style 3-button polo shirt has a flat-knit ribbed collar with antiroll inserts for a professional appearance. The back hem is longer than the front to ensure that the shirt stays tucked in. The hidden button placket includes a loop to hang gear. A media player pocket on the left sleeve features a buttonhole for cord routing underneath the collar.

• Fade-resistant combed cotton pique knit
• Can be worn as a Class B uniform shirt
• Traditional cut

View More

Technical Specs

  • Item Tactical Polo
  • Size XL
  • Color Navy
  • Material Cotton
  • Pockets 1
  • Features For use with Tactical Pants and Duty Gear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.