Skip Content

Tactical Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tactical Flashlight, LED

BLACKHAWK


Technical Specs

  • ItemTactical Flashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
  • Body ColorBlack 
BrandBLACKHAWK 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Length
Availability
Price
Qty
75FL027BK
3.0V
570
6"

$124.80 / each

Tactical Flashlight,LED,Black,570 L
Catalog Page #  NA

Price: $124.80 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery Size3.0V
  • Lumens570
  • Length6"
  • Body ColorBlack
75FL026BK
AA
200
7-1/2"

$104.00 / each

Tactical Flashlight,LED,Black,200 L
Catalog Page #  NA

Price: $104.00 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens200
  • Length7-1/2"
  • Body ColorBlack