Skip Content

Tactical Breaching Saw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Breaching Saw

Price $336.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14P410
  • Mfr. Model # DE-TBS
  • UNSPSC # 27111508
  • Catalog Page # N/A
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows you stay at a safe distance while cutting inspection holes in false ceilings, breaching lightweight metal skins (such as those found on mobile homes), or when cutting through drywall and other light building materials. The fiberglass D-handle has a safety-guard handgrip to help protect your hand from contacting the blade. Sheath included. 4-1/2"W blade.

• High-carbon steel head with specifically positioned cutting teeth
• Sharpened tip and edge for chopping and cutting
• Handle is electrically nonconductive to 100,000VAC

View More

Technical Specs

  • Item Tactical Breaching Saw
  • Length 64-3/4"
  • Blade Length 16"
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Blade Width 4-1/2"
  • Teeth per Inch 1
  • Handle Design D-Grip
  • Blade Material Carbon Steel
  • Handle Material Fiberglass
  • Includes Sheath
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.