Skip Content

Sportster Tactical Rifle Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sportster Tactical Rifle Case

Price $45.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 14X544
  • Mfr. Model # 74SG02BK
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 2.35 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sportster Tactical Rifle Case
  • Color Black
  • Material 600 Denier Polyester
  • Length (In.) 42-1/2
  • Width (In.) 12-1/2
  • Number of Pockets (Outside) 5 magazine pockets 2 accessory pockets
  • Closure YKK Zipper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Wraparound web handle with heavy-duty tactical webbing on shoulder straps and contact points. Inside has open-cell foam to help protect firearm and extra-soft fabric for firearm finish protection. Closed-cell foam on outside helps protect against impact. Self-healing, heavy-duty, oversize coil zippers for longer life. Seams include heavy binding with 2 rows of locked stitching for added durability. Closure features a loop on the case to lock the zipper pull together for a lockable case. Thick PVC laminate for added stability.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.