Skip Content

Sportster Shooters Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sportster Shooters Bag

Price $37.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14X554
  • Mfr. Model # 73SB00BK
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 1.63 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features open-cell foam and extra-soft fabric on inside to help protect the firearm finish; closed-cell foam on the outside to help protect against impacts. Numerous pockets and compartments for storage, including 2 large dual zippered compartments, 1 slash pocket, 2 interior pockets for 2 handguns, and 8 interior pockets to hold mags. Wraparound web handles for greater weight support and durability. Heavy-duty webbing on shoulder straps and contact points. Self-healing, heavy-duty, oversized coil zippers and durable, lock-stitched seams for longer life. Thick PVC laminate for added stability.

View More

Technical Specs

  • Item Sportster Shooters Bag
  • Color Black
  • Material 600 Denier Polyester
  • Length (In.) 13
  • Width (In.) 9
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 2
  • Closure YKK Zipper
  • Fits Most Pistols and Revolvers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.