Skip Content

Sportster Pistol Range Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sportster Pistol Range Bag

BLACKHAWK

Price: $37.30 / each

Please sign in or register to access lists

  • Item # 14X552
  • Mfr. Model # 74RB02BK
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 1.9 lbs.
Country of Origin VietnamCountry of Origin is subject to change.

Technical Specs

  • ItemSportster Pistol Range Bag
  • ColorBlack
  • Material600 Denier Polyester
  • Length (In.)16
  • Width (In.)9
  • Number of Pockets (Inside)Main Interior Pocket With Duel-Slider Opening
  • Number of Pockets (Outside)Two Exterior Slash Pockets
  • ClosureYKK Zipper
  • FitsMost Pistols and Revolvers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Feature wraparound tactical web handles for greater weight support and durability. MOLLE webbing. Interior has extra-soft fabric to help protect the firearm finish. Dual-density foam design has open-cell foam on inside to help protect firearms, closed-cell foam on the outside to help protect against impact. Heavy-duty tactical webbing on shoulder straps and contact points. Self-healing, heavy-duty, oversize coil zippers and durable, lock stitched seams for longer life. 2 flannel-lined rugs inside main compartment help protect handgun during transport. Thick PVC laminate for added stability.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Dimensions.

What are the dimensions of this bag?
7 months ago
by
Read all my Q&A
 
Please wait while more information about fascinata726 is loaded.
Additional information about fascinata726 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the dimensions are 16” L x 9” H x 8” D. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1