Skip Content

Sportster Deluxe Range Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sportster Deluxe Range Bag

Price $73.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14X553
  • Mfr. Model # 74RB01BK
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 5.25 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature wraparound tactical web handles for greater weight support and durability. MOLLE webbing. Interior has extra-soft fabric to help protect the firearm finish. Dual-density foam design has open-cell foam on inside to help protect firearms, closed-cell foam on the outside to help protect against impact. Heavy-duty tactical webbing on shoulder straps and contact points. Self-healing, heavy-duty, oversize coil zippers and durable, lock stitched seams for longer life. Includes 1 removable pistol bag and an interior pocket with dual-slider opening to ease access. Thick PVC laminate for added stability.

View More

Technical Specs

  • Item Sportster Deluxe Range Bag
  • Color Black
  • Material 600 Denier Polyester
  • Length (In.) 15
  • Width (In.) 11
  • Number of Pockets (Inside) 8
  • Number of Pockets (Outside) 3
  • Closure YKK Zipper
  • Fits Most Pistols and Revolvers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.