Skip Content

 
Sledge Hammer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sledge Hammer

Technical Specs

  • Item Double Face Sledge Hammer 
  • Head Material Forged Steel 
  • Handle Material Fiberglass 
  • Handle Design Nonslip Grip 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Head Weight
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Head Weight
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
DE-TS
10 lb.
32"

$119.80 / each

Enter location to check availability
Catalog Page #  NA

Price $119.80 / each

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Forged Steel
  • Head Weight 10 lb.
  • Overall Length 32"
  • Handle Material Fiberglass
  • Handle Design Nonslip Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
DE-MCR
2 lb.
14"

$97.90 / each

Enter location to check availability
Catalog Page #  NA

Price $97.90 / each

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Forged Steel
  • Head Weight 2 lb.
  • Overall Length 14"
  • Handle Material Fiberglass
  • Handle Design Nonslip Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
DE-MTS
6 lb.
22"

$108.45 / each

Enter location to check availability
Catalog Page #  NA

Price $108.45 / each

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Forged Steel
  • Head Weight 6 lb.
  • Overall Length 22"
  • Handle Material Fiberglass
  • Handle Design Nonslip Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
DE-MTSY
6 lb.
22"

$106.30 / each

Enter location to check availability
Catalog Page #  NA

Price $106.30 / each

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Forged Steel
  • Head Weight 6 lb.
  • Overall Length 22"
  • Handle Material Fiberglass
  • Handle Design Nonslip Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
DE-TM
7 lb.
21-1/2"

$124.90 / each

Enter location to check availability
Catalog Page #  NA

Price $124.90 / each

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Forged Steel
  • Head Weight 7 lb.
  • Overall Length 21-1/2"
  • Handle Material Fiberglass
  • Handle Design Nonslip Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More