Skip Content

Shotgun Case,Black,Shotguns close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shotgun Case, Black, Shotguns

Price $114.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z641
  • Mfr. Model # 64SG43
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 2.9 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemShotgun Case
  • ColorBlack
  • Material1000 Denier Nylon
  • Length (In.)43"
  • Width (In.)8"
  • Number of Pockets (Inside)1
  • Number of Pockets (Outside)1
  • ClosureNo. 9 YKK Zipper
  • FitsShotguns
  • For Use WithShooting Mat Configurations
  • FeaturesDetachable, Fully Adjustable, Padded Shoulder Strap, All Edges Bound With Double Needle Trim Tape, Full Wraparound Carry Handles
  • IncludesDual Slider, Zippered Utility Pocket

Compliance and Restrictions

  • This item is restricted for international sale.

Details

High-quality protective carrying cases have a full-wraparound carrying handle and handle grabber. Weapons are padded with shock-absorbing, water-resistant closed-cell foam. Feature heavy-duty zipper and sliders and abrasion- and mildew-resistant case material. Fit standard stock 18" to 22" barrels. With removable foam inserts and detachable, fully adjustable padded shoulder strap. Cases zip fully open to serve as shooting mats. Features a zippered utility pocket and pouches and a HawkTex™ shoulder pad.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.