Skip Content

Serpa Duty Holster,Right,Glock 20/21 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Serpa Duty Holster, Right, Glock 20/21

Price $133.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YME9
  • Mfr. Model # 44H113BW-R
  • UNSPSC # 46101504
  • Catalog Page # N/A
  • Catalog Group # G1875
  • Shipping Weight 0.86 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Auto Lock Technology™ utilizes the officer's natural drawing motion to release weapon, engaging the trigger guard as the pistol is returned to the holster. Jacket-slot belt loops have adjustable angles. Designed with no snaps or hoods to open accidentally, and no thumb break or awkward middle finger release to slow the draw. Thumb-activated pivot guard adds an extra level of retention.

•  Immediate retention and audible click upon reholster
•  Passive retention detent adjustment screw

View More

Technical Specs

  • Item Serpa Duty Holster Basketweave
  • Hand Right
  • Weapon Model Glock 20/21/37/38, S&W MP .45 & Pro 9/40
  • Level 3
  • Material Nylon
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.