Skip Content

SWIFT Three Point Sling,Coyote Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SWIFT Three Point Sling, Coyote Tan

Price $48.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z693
  • Mfr. Model # 70GS17
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 0.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully adjustable with heavy-duty tri-glide buckle for over 60 possible sling configurations. 3-point sling for fixed or collapsible stocks. Quick-cam buckle provides rapid 1-hand adjustment. 300-lb. test side-release buckle enables quick sling detachment, firearm attachment, and weapon removal with quick shoulder-to-shoulder transition. Ambidextrous design with 1.25"W nylon webbing, and sturdy bar tacking and box stitching for maximum strength.

View More

Technical Specs

  • Item SWIFT Three Point Sling
  • Size Universal
  • Color Coyote Tan
  • Material Nylon Webbing
  • Features Three-Point Design For Fixed Or Collapsible Stocks, Quick Shoulder To Shoulder Transaction, Robust Bar Tack Stitching
  • Fits Shotguns, Rifles
  • Includes 60 Plus Possible Configurations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.