Skip Content

STRIKE Cutaway Carrier,Black,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-888-361-8649 to order.

STRIKE Cutaway Carrier, Black, L

BLACKHAWK

Price: $321.50 / each

Product ships within 15 business days from supplier
  • Item # 13E191
  • Mfr. Model # 32V603
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Catalog Group # G1716
  • Shipping Weight 3.9 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSTRIKE Cutaway Carrier
  • SizeL
  • ColorBlack
  • Material3-D Mesh/HawkTex
  • Fits10-1/2 x 13-1/4" Plates
  • FeaturesSimple Construction, Front Shoulder Panel Features Secure Release Strap With Rounded Handle Under Protective Nylon Band
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Carrier features 3-D mesh on inside for positive airflow around torso for cool and comfortable wear. Unit assembles in as little as 1 min. Shoulders have nonslip HawkTex™ material for weapon retention. Features adjustable waist and shoulder system, heavy-duty drag handle, and external S.T.R.I.K.E.® webbing for holster and modular pouch attachment. Holds soft armor as well as armor plates on front and back. 3.5 lb. Can be used with IIIA collar, yoke, biceps, side plates, and groin armor, sold separately. Side plate pouches not included.

• Meets NIJ 0101.06 standard
• Berry compliant
• Meets MIL-STD 662F

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.