Skip Content

Cutaway Armor,3A-STV VIP,XL,Multicam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cutaway Armor, 3A-STV VIP, XL, Multicam

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 14X632
  • Mfr. Model # 32BV04MC-ST3A5C
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Catalog Group # G2217
  • Shipping Weight 55.1 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item STRIKE Cutaway Armor
  • Type 3A-STV VIP Performance 3D Mesh
  • Size XL
  • Color Multicam
  • Width 25"
  • Length 30"
  • Height 3"
  • Fits Blackhawk Soft Level IIIA Armor and Armor Plates
  • For Use With Level IIIA Collar, Groin, Yoke, Side Plates And Biceps
  • Features Adjustable Waist and Shoulder System
  • Includes Heavy Duty Drag Handle,External Strike Webbing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Features Increased Area Coverage™ that helps protect up to 10% more surface area. Twaron® and Dyneema® construction. 0.27" thinness, 1.18 lb./sq. ft. areal density. Panel cover is 200 denier nylon coated with polyurethane encapsulation fabric, waterproof sonically welded seal.
ELITE S.T.R.I.K.E.® Performance Cutaway Tactical Armor Carrier—3-D mesh on inside allows positive airflow around torso for cool and comfortable wear. Carrier assembles in as little as 1 min. Shoulders have nonslip HawkTex™ material for weapon retention. Front shoulder panel has a secure release strap with round handle under protective nylon band. Features external S.T.R.I.K.E.® webbing for holster and modular pouch attachment. Holds soft armor as well as armor plates (up to 10.5" x 13.25") on front and back. 3.5 lb. Can be used with IIIA collar, yoke, biceps, side plates, and groin armor sold seperately. Side plate pouches not included.

• Meet NIJ 0101.06 standard
• Berry compliant
• Carrier meets MIL-STD 662F

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.