Skip Content

Commando Recon Chest Harness,Coyote Tan, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Commando Recon Chest Harness, Coyote Tan,

Price $163.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13E190
  • Mfr. Model # 37CL01
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 2.1 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cross-back design converts to a full torso rig with S.T.R.I.K.E.® Commando Recon Back Panel No. G1718, sold separately. Front plate pocket with inverted “T” elastic keeper accommodates bib when plates are not in use for a lower profile rig. Plate pocket can hold plates up to 10.5" x 13.25". S.T.R.I.K.E. webbing on entire outer surface. Shoulder straps are padded with closed-cell foam and feature double D-rings and elastic webbing loops for additional attachment points. Main body size is 24" x 9" with 9" x 7" bib. 69" girth, 2.1 lb.

View More

Technical Specs

  • Item S.T.R.I.K.E. Commando Recon Chest Harnes
  • Size Universal
  • Color Coyote Tan
  • Material 500D Ripstop
  • Closure Type Inverted T Elastic Keeper/D-rings/Elastic Webbing Loops
  • Fits 10-1/2 x 13-1/4" Plates
  • Features Cross-Back Design Can Be Replaced With Commando Recon Back Panel, Strike Webbing On Entire Outer Surface, Shoulder Straps Have Double D-Rings And Elastic Webbing Loops As Additional Attachment Points
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.