Skip Content

STRIKE Carrier Harness,Arpat, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

STRIKE Carrier Harness, Arpat,

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 13E189
  • Mfr. Model # 37CL33
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Catalog Group # G1717
  • Shipping Weight 2.1 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Front and back panels feature heavy-duty hook-and-loop flaps that open to hold ballistic plates. IVS™ back panels allow for greater air flow and ventilation. S.T.R.I.K.E.® webbing allows modular pouch attachment. 2.1 lb.

View More

Technical Specs

  • Item STRIKE Carrier Harness
  • Size Universal
  • Material 1000 Denier Nylon
  • Closure Type Quick-Release Buckles/Hook-and-Loop
  • Color Arpat
  • Width 14"
  • Length 13" Front,/16" Back
  • Fits 10-1/2 x 13-1/4" Tri-Curve Plates, (8) M16/M4 Mags
  • Features Strike Webbing On Entire Outer Surface For Modular Pouch Attachment, Heavy-Duty Drag Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.