Skip Content

STORM Single Point Sling QD,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

STORM Single Point Sling QD, Black

Price $30.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11Z697
  • Mfr. Model # 70GS15
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 0.46 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSTORM Single Point Sling QD
  • Size30 to 50"
  • ColorBlack
  • MaterialNylon Webbing
  • FeaturesSingle-Point Sling Design, Removable, Elastic-Encased Mash Clip, Heavy-Duty Tri-Glide Buckles, Robust Bar Tack Stitching
  • FitsShotguns/Rifles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Adjusts from 30" to 50" dia. with tri-glide buckle to fit most body sizes and around bulky tactical gear or vests. Single-point sling design and removable, elastic-encased MASH clip for quick, positive firearm attachment. Heavy-duty tri-glide buckle, metal oval ring, and dual 300-lb. test side-release buckles ensure quick-sling detachment, firearm attachment, and weapon removal. 1.25"-wide nylon webbing and sturdy bar tacking and box stitching for maximum strength.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.