Skip Content

STORM Single Point Sling,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

STORM Single Point Sling, Black

Price $40.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z691
  • Mfr. Model # 70GS12
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSTORM Single Point Sling
  • Size46 to 64"
  • ColorBlack
  • MaterialNylon Webbing
  • FeaturesSingle-Point Sling Design, Elastic-Encased Mash Clip, Deavy-Duty Tri-Glide Buckes.
  • FitsShotguns, Rifles
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Adjusts from 46" to 64" dia. with tri-glide buckle to fit most body sizes and around bulky tactical gear or vests. Elastic-encased MASH clip allows quick, positive firearm attachment. 4" flex for weapon agility and CQB tactics. Single-point sling design and elliptical bungee for comfort and support. Heavy-duty tri-glide buckle, metal oval ring, and dual 300-lb. test side-release buckles ensure quick-sling detachment, firearm attachment, and weapon removal. 1.25"W nylon webbing.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.